Shop All Transformers
W Box
PLUG-IN 12VDC, 1A O/P W/T&
Mfr # 0E-PPS12V1AS
Zoro # G610635866
product price: $16.59
/ea
$16.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Output Current (Amps) 1A
Product Information
- Brand W Box
- MFR # 0E-PPS12V1AS
- Zoro # G610635866
- UPC # 840049301788
- Country of Origin China
- Category Transformers
Details
Item | Plug-In Transformer |
Color | Black |
Output Current (Amps) | 1A |
Description
Power up your portable devices with the constant voltage supply
- •Up to 12 W maximum power output
- •1 A helps?charge quickly
- •Delivers constant 12 V DC for smooth functioning & charging of the device
- •Security Device device supported according to your requirements with maximum productivity
- •AC Adapter with 120 V AC input voltage for optimal performance with maximum usability
- •
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURR ELEKTRONIK MSUD VALVE PLUG FORM BI 11MM, PVC 3X0.75 GRAY, 3m (7000-11081-2160300)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V AC Coil Volts, Square, 5 Pin, SPDT (RPM11B7)
- SOUTHWIRE Metal Clad, 3 w/Ground Conductors (61052301)
- SQUARE D Enclosure cover, NQ and NF panelboards, NQLC, surface, ventilated, 20in W x 62in H (NC62NQVS)
- W BOX 24VDC, 2 AMP PLUG IN PWR S (0E-PPS24V2AS)
- W BOX 16VAC 50VA PS, GND, LED, (0E-PPS1650)
- W BOX 24VAC 50VA PS, GND, LED, (0E-PPS2450)
- W BOX 12VAC 20VA PS, GND, LED, (0E-PPS1220)
- W BOX 16.5VAC 40VA PS, GND, LED (0E-PPS1640)
- W BOX 12VAC 40VA PS, GND, LED, (0E-PPS1240)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 75 VA, Not Rated, Not Rated, 24V AC, 120/208/240/480V AC (TR75VA005)
- W Box Power Distribution