Shop All Screw-In Hooks
W Box
J HOOK 2in, 25PK
Mfr # 0E-JHK225
Zoro # G310637078
product price: $79.29
/pk 25, $3.17/ea
Free Shipping & Returns
$79.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Silver
Product Information
- Brand W Box
- MFR # 0E-JHK225
- Zoro # G310637078
- UPC # 840049302242
- Country of Origin China
- Category Screw-In Hooks
Details
Hook Item | Cable Tying |
Color | Silver |
Description
Galvanized steel for strength and longevity
- •UL and cUL certified
- •2" Hook
- •
- •
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW Grade 2, Single Cyl, Schlage E KWY, US26D, Rectangle Stk (E61 26D ES)
- NORTON CO Door Closer Arms (7700SLD)
- CAMDEN Camden: 600 Lb. Surface mount double mag lock - basic (CMD-CX-92S-06)
- HARDWARE RESOURCES 105Deg 1/2In. Overlay Dura-Close Self-Close Compact Hinge W/Out Dowels (8390)
- W BOX 2in BRIDL RING SADDLE 50P, 50PK (0E-BR225SA)
- W BOX BRDL RNG 1/4inX20 1-1/4in 1, 100PK (0E-BR12525)
- NATIONAL HARDWARE SCREW EYE #2 2-5/8"" (N185-991)
- NATIONAL MFG/SPECTRUM BRANDS HHI 38x8 Zinc Screw Hook (N220-897)
- NATIONAL HARDWARE SQ BND HOOK ZC PLT2-5/8"" (N120-337)
- PANACEA Jumbo Swag Hook Black (86121)
- STANLEY Stanley Hardware 221002 Screw Hook Zinc .37 x 10 In. (3003258)
- W Box Screw-In Hooks