Shop All Ethernet Switches
W Box
24PRT 1GIG/POE RJ45 SFP 1
Mfr # 0E-24PRJ45FG
Zoro # G610635422
product price: $450.99
/ea
Free Shipping & Returns
$450.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Rack Mount
Product Information
- Brand W Box
- MFR # 0E-24PRJ45FG
- Zoro # G610635422
- UPC # 840049305137
- Country of Origin China
- Category Ethernet Switches
Details
Mounting | Rack Mount |
Description
24-Port PoE + 2 Shared Port (RJ45 or SFP) Uplinks
- •1-24 Port: 10/100/1000Mbps; 25-26 Port: Shared Gigabit Ports (RJ-45 or SFP)
- •PoE Budget 370W for 24 PoE ports
- •24 x 10/100/1000Mbps PoE Ports
- •2 x Shared Gigabit Uplinks (RJ-45 or SFP)
- •Internal Power Supply
- •Switching Capacity: 52 Gbps
- •Port/PoE Status: LED
- •19" Rack Mountable H O6 P6
- •6KV Surge Protection
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURACELL Battery, Size 28A, Alkaline, 6V (PX28A)
- PRESTIGE Keyboard Shelf, CPU Plat, White Chocolate (99830-2152)
- CAT USB Cable, 2.0 Specification, 10 ft. L, Blk, Connector Type: A Male to B Micro Male (CAT-USB-M)
- KENSINGTON Pro Fit Wired Mid-Size Mouse, USB 2.0, Right Hand Use, Black (K72355US)
- W BOX 8PRT/4PRT POE 65W (0E-8P65W4POE)
- MOXA Managed Ethernet Switch W/ 6 10/100Baset(X)Ports, Eds-508A-Mm-Sc-T (EDS-508A-MM-SC-T)
- TRENDNET Gigabit Ultra PoE Plu Injector, TPE117GI (TPE-117GI)
- PERLE SYSTEMS 105G-Dsfp Ethernet Switch (07011140)
- MOXA Smart Managed Ethernet switch, 14x10/100BaseTX ports, 2x10/100/1000BaseTX ports, -10-60 degree C (SDS-3016-2GTX)
- MOXA Entry-Level Unmanaged Ethernet Switch W/ 8 10/100Baset(X)Ports (EDS-208)
- UBIQUITI NETWORKS COMMERCIAL UniFi 24 Port Gigabit PoE Swit, USWPRO24POE (USW-PRO-24-POE)
- W Box Ethernet Switches