Shop All Transformers
W Box
16VAC 50VA PS, GND, LED,
Mfr # 0E-PPS1650
Zoro # G610635859
product price: $20.69
/ea
$20.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting - Transformer Plug-in
- Color White
Product Information
- Brand W Box
- MFR # 0E-PPS1650
- Zoro # G610635859
- UPC # 811914026075
- Country of Origin China
- Category Transformers
Details
Item | Plug-In Transformer |
VA Rating - Transformer | 50VA |
Mounting - Transformer | Plug-in |
Color | White |
Description
16.5VAC, 50VA (50 WATTS)
- •Primary: 120VAC, 60Hz, 60W
- •Class 2
- •Auto-resetting PTC Fuse Protected
- •Power indicator LED
- •3 screw terminal and grounding plug
- •Efficiency level VI compliant and UL listed
- •For indoor use only
- •Operating Temp.: 23°F to 86°F (-5°C to 30°C)
- •
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Lcking Device, BQXD, BL, BQ, BQH, HBQ, BLH, HBL (ECQLD3)
- RACO Flush-Fit Device Leveling Plate 999X (Bag of 3) (999X)
- REMINGTON INDUSTRIES Tinned Copper Wire, Buss Wire, 14 AWG, 0.0641" Diameter, Silver (Copper, 25 ft) (14TCW25)
- KMC Cable Clamp, 3/16" dia., 1/2" W, PK50 (CO0309Z1)
- W BOX 16.5VAC 40VA PS, GND, LED (0E-PPS1640)
- W BOX 24VDC, 2 AMP PLUG IN PWR S (0E-PPS24V2AS)
- W BOX 24VAC 50VA PS, GND, LED, (0E-PPS2450)
- W BOX 12VAC 40VA PS, GND, LED, (0E-PPS1240)
- W BOX 24VAC 40VA PS, GND, LED, (0E-PPS2440)
- W BOX PLUG-IN 12VDC, 1A O/P W/T& (0E-PPS12V1AS)
- SQUARE D Control Transformer, 150 VA, Not Rated, 55 °C, 120V AC, 208V AC (9070TF150D3)
- W Box Power Distribution