Shop All Line Voltage Thermostats
Vulcan
Thermostat Knob
Mfr # N15/4000-9
Zoro # G2008307
product price: $6.95
/ea
$6.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Remarks For Bulb and Capillary Style Thermostats
- Display Temp. Range (F) 100 to 550
- Type Replacement
- For Use With Mfr. No. N15/3015-3
Product Information
- Brand Vulcan
- MFR # N15/4000-9
- Zoro # G2008307
- Country of Origin Mexico
- Category Line Voltage Thermostats
Details
Color | Black |
Item | Thermostat Knob |
Remarks | For Bulb and Capillary Style Thermostats |
Display Temp. Range (F) | 100 to 550 |
Type | Replacement |
For Use With | Mfr. No. N15/3015-3 |
Compatible Product Type | Bulb and Capillary Thermostat |
Enclosure NEMA Rating | Not Rated |
Compatible Manufacturer Model Number | N15/3015-3 |
Accessory Type | Thermostat Knob |
Description
Thermostat Knob, Compatible Grainger Part Number 3HL20, Compatible Manufacturer Model Number N15/3015-3, Color Black, Compatible Product Type Bulb and Capillary Thermostat, Enclosure NEMA Rating Not Rated, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPERIAL MFG 6 in. D 30 Ga. Galvanized Steel Round Starting Collar (GV0843-A)
- POWERZONE PowerZone TFH-204 Mini Milkhouse Heater 750/1500W Grey (LH872)
- DAYTON Weather Hood, 42 In, Galvanized Steel (1WBW3)
- MEPCO Steam Trap, 1/2" NPT Connections, SS Disc (1E-VSTG)
- VULCAN Cal-Stat Thermostat, Open on Rise, -100 Degrees to 600 Degrees F (1C1B9-BJR)
- VULCAN Thermostat Knob (N15/4000-10)
- VULCAN Cal-Stat Thermostat, Open on Rise, -100 Degrees to 600 Degrees F (1C1B9)
- VULCAN Line Volt Mechanical Tstat, Open on Rise, 0 Degrees to 100 Degrees F (N15/3015-1)
- VULCAN Cal-Stat Thermostat, Open on Rise, -100 Degrees to 600 Degrees F (1E1B9)
- VULCAN Thermostat Housing (N15/4000-1)
- JOHNSON CONTROLS Humidity Control, Surface or DIN rail, SPDT, 120 to 240V AC (W351AB-2C)
- Vulcan Thermostats