Shop All Line Voltage Thermostats
Vulcan
Thermostat Knob
Mfr # N15/4000-10
Zoro # G0839456
$12.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Remarks For Bulb and Capillary Style Thermostats
- Display Temp. Range (F) 0 to 100
- For Use With Mfr. No. N15/3015-1
- Type Replacement
Product Information
- Brand Vulcan
- MFR # N15/4000-10
- Zoro # G0839456
- Country of Origin Mexico
- Category Line Voltage Thermostats
Details
Color | Black |
Remarks | For Bulb and Capillary Style Thermostats |
Display Temp. Range (F) | 0 to 100 |
For Use With | Mfr. No. N15/3015-1 |
Type | Replacement |
Item | Thermostat Knob |
Enclosure NEMA Rating | Not Rated |
Compatible Manufacturer Model Number | N15/3015-1 |
Compatible Product Type | Bulb and Capillary Thermostat |
Accessory Type | Thermostat Knob |
Description
Thermostat Knob, Compatible Grainger Part Number 3HL18, Compatible Manufacturer Model Number N15/3015-1, Color Black, Compatible Product Type Bulb and Capillary Thermostat, Enclosure NEMA Rating Not Rated, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REZNOR Fan Motor, 1/2 HP, 115V, 1 Phase (156275)
- ALL-FILTERS 15X20X1 Poly Disposable Panel Air Filter MERV 6, 6PK (15201.6 6pk)
- ALL-FILTERS 25X25X2 Merv 8 Pleated AC Furnace Air Filter, 4PK (25252.8 4PK)
- SOLARONICS Tube Heater, Nat. Gas, 50 ft., 150,000 btuh (GQG-150-50CN)
- VULCAN Cal-Stat Thermostat, Close on Rise, -100 Degrees to 600 Degrees F (1E2B9)
- VULCAN Line Volt Mechanical Tstat, Open on Rise, 60 Degrees to 250 Degrees F (N15/3015-2)
- VULCAN Cal-Stat Thermostat, Open on Rise, -100 Degrees to 600 Degrees F (1C1B9-BJR)
- VULCAN Cal-Stat Thermostat, Close on Rise, -100 Degrees to 600 Degrees F (1C2C9)
- VULCAN Cal-Stat Thermostat, Open on Rise, -100 Degrees to 600 Degrees F (1C1B9-J)
- VULCAN Line Volt Mechanical Tstat, Open on Rise, DPST, 120 to 480VAC (N15/3015-3)
- WHITE-RODGERS 201-8 120/240V Line Voltage, (201-8)
- Vulcan Thermostats