Shop All Cartridge Heaters
Vulcan
Swaged Cartridge Heater, 73W/sq. In.
Mfr # TB386B
Zoro # G0359423
$55.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 300 W
- Length 4 in
- Lead Length 10 in
- Heater Voltage 240V AC
- Watt Density 73W/sq in
Product Information
- Brand Vulcan
- MFR # TB386B
- Zoro # G0359423
- Country of Origin United States
- Category Cartridge Heaters
Dimensions
Length | 4 in |
Lead Length | 10 in |
Diameter | 3/8 in |
Precision Sheath Dia. Tolerance | + 0.000/-0.004 in |
Details
Watts | 300 W |
Heater Voltage | 240V AC |
Watt Density | 73W/sq in |
Item | Swaged Cartridge Heater |
Sheath Material | Corrosion Resistant Alloy |
Max. Temp. Capability | 1,600 Degrees F |
Description
Swaged Cartridge Heater, Heater Voltage 240V AC, Lead Length 10 in, Diameter 3/8 in, Length 4 in, 300 W Watts, Watt Density 73W/sq in, Max. Temp. Capability 1,600 Degrees F, Sheath Material Corrosion Resistant Alloy, Precision Sheath Dia. Tolerance + 0.000/-0.004 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YELLOW JACKET BRUTE 32/410A MANIF/HOSE (46003)
- JB INDUSTRIES Refrig Ball Valve, 1/2" ODF, 500 psi (V34201)
- BRISKHEAT Heating Tape, 100 ft. L, 1/2" W, Silicone (RKP1A1200)
- MAURICE FRANKLIN LOU MINI LOUVER MILL 2"" (RL-100 2)
- VULCAN Swaged Cartridge Heater, 77W/sq. In. (TB388A)
- VULCAN Swaged Cartridge Heater, 64W/sq. In. (TB505B)
- VULCAN Swaged Cartridge Heater, 86W/sq. In. (TB381A)
- VULCAN Swaged Cartridge Heater, 2-3/8 In. L (C3830B)
- VULCAN Swaged Cartridge Heater, 34W/sq. In. (C3840A)
- VULCAN Swaged Cartridge Heater, 114W/sq. In. (TB3821B)
- TEMPCO Swaged Cartridge Heater, 134W/sq. In. (HDC20626)
- Vulcan Electric Process Heaters