Shop All Cartridge Heaters
Vulcan
Swaged Cartridge Heater, 64W/sq. In.
Mfr # TB505B
Zoro # G1510564
product price: $61.25
/ea
$61.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 250 W
- Length 3 in
- Lead Length 10 in
- Heater Voltage 240V AC
- Watt Density 64W/sq in
Product Information
- Brand Vulcan
- MFR # TB505B
- Zoro # G1510564
- Country of Origin United States
- Category Cartridge Heaters
Dimensions
Length | 3 in |
Lead Length | 10 in |
Diameter | 1/2 in |
Precision Sheath Dia. Tolerance | + 0.000/-0.004 in |
Details
Watts | 250 W |
Heater Voltage | 240V AC |
Watt Density | 64W/sq in |
Item | Swaged Cartridge Heater |
Sheath Material | Corrosion Resistant Alloy |
Max. Temp. Capability | 1,600 Degrees F |
Description
Swaged Cartridge Heater, Heater Voltage 240V AC, Lead Length 10 in, Diameter 1/2 in, Length 3 in, 250 W Watts, Watt Density 64W/sq in, Max. Temp. Capability 1,600 Degrees F, Sheath Material Corrosion Resistant Alloy, Precision Sheath Dia. Tolerance + 0.000/-0.004 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YELLOW JACKET HEAT PUMP MANIFOLD (42041)
- RUBBER-CAL HVAC Ventilation-Flex Duct - 12 in. ID x 25 ft. Length (01-225)
- DAYTON Square Balancing Damper, 8x8 (22CV78)
- NORDFAB Round Tap In, 10 in x 4 in Duct Dia, Galvanized Steel, 22 GA, 8 in W, 8" L (8040302802)
- VULCAN Swaged Cartridge Heater, 77W/sq. In. (TB388A)
- VULCAN Swaged Cartridge Heater, 3 In. L (TB5015B)
- VULCAN Swaged Cartridge Heater, 114W/sq. In. (TB3821B)
- VULCAN Swaged Cartridge Heater, 57W/sq. In. (TB6025B)
- VULCAN Swaged Cartridge Heater, 35W/sq. In. (C5170A)
- VULCAN Swaged Cartridge Heater, 172W/sq. In. (TB3815A)
- TEMPCO Swaged Cartridge Heater, 226W/sq. In. (HDC00184)
- Vulcan Heaters & Furnaces