Shop All Cartridge Heaters
Vulcan
Swaged Cartridge Heater, 57W/sq. In.
Mfr # TB6025B
Zoro # G0899823
product price: $80.69
/ea
Free Shipping & Returns
$80.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 500 W
- Length 5 in
- Lead Length 10 in
- Heater Voltage 240V AC
- Watt Density 57W/sq in
Product Information
- Brand Vulcan
- MFR # TB6025B
- Zoro # G0899823
- Country of Origin United States
- Category Cartridge Heaters
Dimensions
Length | 5 in |
Lead Length | 10 in |
Diameter | 5/8 in |
Precision Sheath Dia. Tolerance | + 0.000/-0.004 in |
Details
Watts | 500 W |
Heater Voltage | 240V AC |
Watt Density | 57W/sq in |
Item | Swaged Cartridge Heater |
Sheath Material | Corrosion Resistant Alloy |
Max. Temp. Capability | 1,600 Degrees F |
Description
Swaged Cartridge Heater, Heater Voltage 240V AC, Lead Length 10 in, Diameter 5/8 in, Length 5 in, 500 W Watts, Watt Density 57W/sq in, Max. Temp. Capability 1,600 Degrees F, Sheath Material Corrosion Resistant Alloy, Precision Sheath Dia. Tolerance + 0.000/-0.004 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKEL PRODUCTS Recessed Electric Wall-Mount Heater, Recessed or Surface, 1500/4000 W (HF3316T2RPW)
- HONEYWELL HOME DPST, 120V, 50VA TRANSFORMER-FOR SV9500/ 9 (R8285D5001)
- AMERI-VENT Standard Tee, 5" Dia., 10" L (5ET)
- AAON 10' EBC EBUS Cable Assembly (G029460)
- VULCAN Swaged Cartridge Heater, 64W/sq. In. (TB505A)
- VULCAN Swaged Cartridge Heater, 85W/sq. In. (TB3035A)
- VULCAN Swaged Cartridge Heater, 73W/sq. In. (TB386A)
- VULCAN Swaged Cartridge Heater, 100W/sq. In. (TB506A)
- VULCAN Swaged Cartridge Heater, 34W/sq. In. (C3840A)
- VULCAN Swaged Cartridge Heater, 2-1/4 In. L (TB503A)
- TEMPCO Swaged Cartridge Heater, 65W/sq. In. (HDC00955)
- Vulcan Heaters & Furnaces