Shop All Cartridge Heaters
Vulcan
Swaged Cartridge Heater, 42W/sq. In.
Mfr # C5180A
Zoro # G3139595
original price:
$75.19
11% off
new price: $66.45
/ea
$66.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 100 W
- Length 2 in
- Lead Length 10 in
- Heater Voltage 120V AC
- Watt Density 42W/sq in
Product Information
- Brand Vulcan
- MFR # C5180A
- Zoro # G3139595
- Country of Origin United States
- Category Cartridge Heaters
Dimensions
Length | 2 in |
Lead Length | 10 in |
Diameter | 1/2 in |
Precision Sheath Dia. Tolerance | + 0.000/-0.004 in |
Details
Watts | 100 W |
Heater Voltage | 120V AC |
Watt Density | 42W/sq in |
Item | Swaged Cartridge Heater |
Max. Temp. Capability | 900 Degrees F |
Sheath Material | 304 Stainless Steel |
Description
Swaged Cartridge Heater, Heater Voltage 120V AC, Lead Length 10 in, Diameter 1/2 in, Length 2 in, 100 W Watts, Watt Density 42W/sq in, Max. Temp. Capability 900 Degrees F, Sheath Material 304 Stainless Steel, Precision Sheath Dia. Tolerance + 0.000/-0.004 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALFA LAVAL 100 Stainless Steel Plate Heat Exchanger, AISI 316L, 20 Plates, Single Circuit, 1 Thread Port (AlfaNova 52-20H)
- AIR HANDLER Cartridge Air Filter, 12x24x12" (2JWA6)
- JOHNSON CONTROLS Valve 1" 2W Ball Valve 11.7Cv (VG1241CN)
- WATTS Backflow Check Valve, 3/4" (0121243)
- VULCAN Swaged Cartridge Heater, 64W/sq. In. (TB505A)
- VULCAN Swaged Cartridge Heater, 35W/sq. In. (C5170B)
- VULCAN Swaged Cartridge Heater, 114W/sq. In. (TB3821A)
- VULCAN Swaged Cartridge Heater, 3 In. L (TB5015B)
- VULCAN Swaged Cartridge Heater, 77W/sq. In. (TB388B)
- VULCAN Swaged Cartridge Heater, 46W/sq. In. (TB5065A)
- TEMPCO Swaged Cartridge Heater, 46W/sq. In. (HDC12679)
- Vulcan Heaters & Furnaces