Shop All Cartridge Heaters
Vulcan
Swaged Cartridge Heater, 172W/sq. In.
Mfr # TB3815A
Zoro # G3387711
original price:
$68.08
16% off
$56.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 150 W
- Length 1 1/4 in
- Lead Length 10 in
- Heater Voltage 120V AC
- Watt Density 172W/sq in
Product Information
- Brand Vulcan
- MFR # TB3815A
- Zoro # G3387711
- Country of Origin United States
- Category Cartridge Heaters
Dimensions
Length | 1 1/4 in |
Lead Length | 10 in |
Diameter | 3/8 in |
Precision Sheath Dia. Tolerance | + 0.000/-0.004 in |
Details
Watts | 150 W |
Heater Voltage | 120V AC |
Watt Density | 172W/sq in |
Item | Swaged Cartridge Heater |
Max. Temp. Capability | 1,600 Degrees F |
Sheath Material | Corrosion Resistant Alloy |
Description
Swaged Cartridge Heater, Heater Voltage 120V AC, Lead Length 10 in, Diameter 3/8 in, Length 1 1/4 in, 150 W Watts, Watt Density 172W/sq in, Max. Temp. Capability 1,600 Degrees F, Sheath Material Corrosion Resistant Alloy, Precision Sheath Dia. Tolerance + 0.000/-0.004 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAST TRACK BY ALFA LAVAL Gasketed Plate Heat Exchanger, 35 Plates, 450 kBtu (T5-MFG-35M)
- MASTER FLOW SGM20 Power Vent Automatic Shutter, 16-1/2 in L x 16-1/2 in W Rough Opening, Aluminum, White (SGM20)
- B & K Blk 3 in. Loglighter Key (888-860RP)
- MARS Air Curtain, Multipurpose, 120 In (HV2120-3UH-TS)
- VULCAN Swaged Cartridge Heater, 114W/sq. In. (TB3821A)
- VULCAN Swaged Cartridge Heater, 77W/sq. In. (TB388A)
- VULCAN Swaged Cartridge Heater, 57W/sq. In. (TB6025B)
- VULCAN Swaged Cartridge Heater, 34W/sq. In. (C3840A)
- VULCAN Swaged Cartridge Heater, 46W/sq. In. (TB5065A)
- VULCAN Swaged Cartridge Heater, 35W/sq. In. (C5170A)
- TEMPCO Swaged Cartridge Heater, 42W/sq. In. (HDC20609)
- Vulcan Heaters & Furnaces