Shop All Cartridge Heaters
Vulcan
Swaged Cartridge Heater, 128W/sq. In.
Mfr # TB1017A
Zoro # G1160433
product price: $72.15
/ea
$72.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 150 W
- Length 2 in
- Lead Length 10 in
- Heater Voltage 120V AC
- Watt Density 128W/sq in
Product Information
- Brand Vulcan
- MFR # TB1017A
- Zoro # G1160433
- Country of Origin United States
- Category Cartridge Heaters
Dimensions
Length | 2 in |
Lead Length | 10 in |
Diameter | 1/4 in |
Precision Sheath Dia. Tolerance | + 0.000/-0.004 in |
Details
Watts | 150 W |
Heater Voltage | 120V AC |
Watt Density | 128W/sq in |
Item | Swaged Cartridge Heater |
Sheath Material | Corrosion Resistant Alloy |
Max. Temp. Capability | 1,600 Degrees F |
Description
Swaged Cartridge Heater, Heater Voltage 120V AC, Lead Length 10 in, Diameter 1/4 in, Length 2 in, 150 W Watts, Watt Density 128W/sq in, Max. Temp. Capability 1,600 Degrees F, Sheath Material Corrosion Resistant Alloy, Precision Sheath Dia. Tolerance + 0.000/-0.004 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YELLOW JACKET Heavy Duty Hose (15636)
- PECO Programmable Thermostat, 7 Programs, 3 H 3 C, Wall Mount, Hardwired/Battery, 24VAC (T4932SCH-002)
- TRANE Coil Assembly W/Drain Pan (COL16282)
- REGAL FLAME Regal Flame 2BFUEL Premium Ventless Bio Ethanol Fireplace Fuel - 2 qt. (2BFUEL)
- VULCAN Swaged Cartridge Heater, 57W/sq. In. (TB6025B)
- VULCAN Swaged Cartridge Heater, 64W/sq. In. (TB505A)
- VULCAN Swaged Cartridge Heater, 86W/sq. In. (TB381A)
- VULCAN Swaged Cartridge Heater, 64W/sq. In. (TB505B)
- VULCAN Swaged Cartridge Heater, 35W/sq. In. (C5170A)
- VULCAN Swaged Cartridge Heater, 114W/sq. In. (TB3821A)
- TEMPCO Swaged Cartridge Heater, 106W/sq. In. (HDC00578)
- Vulcan Cartridge Heaters