Shop All Finned and Strip Heaters
Vulcan
Strip Heater, 19-1/2 In. L, 1200 Deg F
Mfr # OS1219-350A
Zoro # G0540434
product price: $85.99
/ea
Free Shipping & Returns
$85.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 120V AC
- Overall Length 19 1/2 in
- Mounting Dimension 18 1/2 in
- Watts 350 W
- Watt Density 8W/sq in
Product Information
- Brand Vulcan
- MFR # OS1219-350A
- Zoro # G0540434
- Country of Origin United States
- Category Finned and Strip Heaters
Dimensions
Overall Length | 19 1/2 in |
Mounting Dimension | 18 1/2 in |
Slotted Hole Length | 1/2 in |
Slotted Hole Width | 5/16 in |
Screw Size | 10-32 |
Details
Item | Strip Heater |
Heater Voltage | 120V AC |
Watts | 350 W |
Watt Density | 8W/sq in |
Terminals | Offset |
Max. Sheath Temp. | 1,200 Degrees F |
Sheath Material | Stainless Steel |
Includes | Mounting Tabs |
Material | Stainless Steel |
Standards | UL Recognized |
Phase | 1 |
Mounting Type | Surface Mount |
Description
Strip Heater, Heater Voltage 120V AC, Terminals Offset, Overall Length 19 1/2 in, Mounting Dimension 18 1/2 in, 350 W Watts, Watt Density 8W/sq in, Sheath Material Stainless Steel, Material Stainless Steel, Mounting Type Surface Mount, Slotted Hole Length 1/2 in, Slotted Hole Width 5/16 in, 1 Phase, Max. Sheath Temp. 1,200 Degrees F, Screw Size 10-32, Standards UL Recognized, Includes Mounting Tabs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Track Mount Latching Logic Circuit (RIBMNLB-1)
- HONEYWELL Linear Pneumatic Actuator, 5 to 10 psi (MP909D1227/U)
- DAYTON Combo Louver Damper, Adj, 23-1/2 H, Alum (5NKH7)
- SUPCO Hard Start Kit, Potential Relay, Start Capacitor, 35 Contact Rating (Amps), 208 to 240 Volts (3W2)
- VULCAN Strip Heater, 30-1/2 In. L, 1200 Deg F (OS1430-750B)
- VULCAN Finned Strip Heater, 120V, 17-7/8 In. L (OSF1517-1550A)
- VULCAN Strip Heater, 35-7/8 In. L, 1200 Deg F (OS1435-1500B)
- VULCAN Finned Strip Heater, 120V, 15-1/4 In. L (OSF1515-1250A)
- VULCAN Strip Heater, 1200 Deg F, 23-3/4 In. L (OS1223-750A)
- VULCAN Strip Heater, 120V, 14 In. L, 1200 Deg F (OS1414-500A)
- TEMPCO Heater, 240V, 14 In. L, 1200 Deg F (CSF00136)
- Vulcan Electric Process Heaters