Shop All Finned and Strip Heaters
Vulcan
Strip Heater, 17-7/8 In. L, 1200 Deg F
Mfr # OS1417-1000B
Zoro # G1836161
product price: $92.15
/ea
Free Shipping & Returns
$92.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 240V AC
- Overall Length 17 7/8 in
- Mounting Dimension 16 7/8 in
- Watts 1,000 W
- Watt Density 21W/sq in
Product Information
- Brand Vulcan
- MFR # OS1417-1000B
- Zoro # G1836161
- Country of Origin United States
- Category Finned and Strip Heaters
Dimensions
Overall Length | 17 7/8 in |
Mounting Dimension | 16 7/8 in |
Slotted Hole Width | 5/16 in |
Screw Size | 10-32 |
Slotted Hole Length | 1/2 in |
Details
Item | Strip Heater |
Heater Voltage | 240V AC |
Watts | 1,000 W |
Watt Density | 21W/sq in |
Terminals | Offset |
Sheath Material | Stainless Steel |
Mounting Type | Surface Mount |
Standards | UL Recognized |
Max. Sheath Temp. | 1,200 Degrees F |
Phase | 1 |
Includes | Mounting Tabs |
Material | Stainless Steel |
Description
Strip Heater, Heater Voltage 240V AC, Terminals Offset, Overall Length 17 7/8 in, Mounting Dimension 16 7/8 in, 1,000 W Watts, Watt Density 21W/sq in, Sheath Material Stainless Steel, Material Stainless Steel, Mounting Type Surface Mount, Slotted Hole Length 1/2 in, Slotted Hole Width 5/16 in, 1 Phase, Max. Sheath Temp. 1,200 Degrees F, Screw Size 10-32, Standards UL Recognized, Includes Mounting Tabs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLE SPACES Simple Spaces KPT-2000BN Ceramic Tower Heater, 120 V, 750/1500W, Grey (KPT-2000BN)
- AIR HANDLER Mini-Pleat Air Filter, 20x24x4", MERV 13 (2GFK5)
- AIR SYSTEMS INTL Replacement Filter Kit (BB15-FKW)
- CARRIER Shaft Seal Kit (5F40276)
- VULCAN Strip Heater, 30-1/2 In. L, 1200 Deg F (OS1430-1250B)
- VULCAN Finned Strip Heater, 240V, 23-3/4 In. L (OSF1523-1000B)
- VULCAN Finned Strip Heater, 240V, 15-1/4 In. L (OSF1515-1250B)
- VULCAN Finned Strip Heater, 21 In. L, 1200 Deg F (OSF1521-1900B)
- VULCAN Finned Strip Heater, 240V, 17-7/8 In. L (OSF1517-750B)
- VULCAN Finned Strip Heater, 120V, 15-1/4 In. L (OSF1515-1250A)
- TEMPCO Strip Heater, 120V, 14 In. L, 1200 Deg F (CSH00175)
- Vulcan Finned and Strip Heaters