Shop All Shovels and Scoops
Vulcan
Shovel Trench Fiberglass, 4 in x 10 in
Mfr # TRS-4C-F-OR
Zoro # G107681826
product price: $56.99
/ea
Sold in multiples of 6 for $341.94
$341.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Trenching
Product Information
- Brand Vulcan
- MFR # TRS-4C-F-OR
- Zoro # G107681826
- UPC # 755625045201
- Country of Origin Mexico
- Category Shovels and Scoops
Details
Blade Type | Trenching |
Item | Trenching Shovel |
Description
This is perfect for the professional contractor, industrial worker, landscaper, and the homeowner project The pointed shovel tip helps break through tough and rocky soil which makes it easy to dig trenches and drains, clear ditches, and plant trees and shrubs
Restrictions
- WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON AdvanceCut Chain, 14" 90PX 3/8" 52 DL (R52)
- ILC Replacement for Power Wheels Ffr86 Barbie Jammin Jeep Right Rollbar Support SET FOR Jeep (FFR86 BARBIE JAMMIN JEEP RIGHT ROLLBAR SUPPORT SE)
- LOCKEY USA Chain Link Gate Stop, 90 Degrees, LockeyUSA Hydraulic Gate Closers (GSLINX)
- CORE TARPS 8 ft L x 0.5 mm H x 6 ft W Heavy Duty 20 Mil Tarp, Blue, Polyethylene (CT-705-6X8)
- VULCAN Square Point Shovel, Open Back, Fiberglass, 29 in L Handle (34537 PCY-F)
- VULCAN 5 in x 10 in Trenching Shovel, Fiberglass Handle (TRS-5C-F-OR)
- VULCAN 14 ga Shovel, Carbon Steel Blade, Fiberglass Handle W/ Cushion Grip (34541 PRL-F)
- VULCAN Shovel, 48 in L Fiberglass Handle (34536 PCL-F)
- VULCAN 14 ga Square Point Shovel, Wood Double Riveted Handle, 48 in L Handle (34462)
- VULCAN Round Point Shovel, 29 in L Fiberglass Handle (34542 PRY-F)
- LEWIS Mattock Spade Shovel, Steel, 15 in (6704)
- Vulcan Shovels and Scoops