Shop All Immersion Heaters
Vulcan
Screw Plug Immersion Heater, 9 In. D
Mfr # ASW115A
Zoro # G2731687
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 120V AC
- Watts 1,500 W
- Watt Density 84 sq in
- Phase 1
- Overall Length 11 5/8 in
Product Information
- Brand Vulcan
- MFR # ASW115A
- Zoro # G2731687
- Country of Origin United States
- Category Immersion Heaters
Dimensions
Overall Length | 11 5/8 in |
Min. Immersion Depth | 9 in |
Details
Heater Voltage | 120V AC |
Watts | 1,500 W |
Watt Density | 84 sq in |
Phase | 1 |
Control Range | 60 Degrees to 250 Degrees F |
Screw Plug Material | Brass |
Sheath Material | Copper |
Includes | Thermostat |
NPT | 1 1/4 in |
For Use With | Water Applications |
Item | Screw Plug Immersion Heater |
Description
Screw Plug Immersion Heater, 1,500 W Watts, Sheath Material Copper, Screw Plug Material Brass, Watt Density 84 sq in, Heater Voltage 120V AC, 1 Phase, Overall Length 11 5/8 in, Control Range 60 Degrees to 250 Degrees F, 1 1/4 in NPT, Min. Immersion Depth 9 in, For Use With Water Applications, Includes Thermostat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO BLOWER High Pressure Blower, 3 Phase, 3 HP (122-3HP)
- MARADYNE Heater Tube, w/Grill Face, 4"x10-1/2" (TA8000505)
- AIR HANDLER 16x20x2 Synthetic Pleated Air Filter, MERV 11 (2DYV2)
- DANFOSS 5/8 in. ODF Filter Drier (023Z0032)
- VULCAN Over the Side Immersion Heater, 17 In. L (TIB-39TB)
- VULCAN Screw Plug Immersion Heater, 47-1/2 In. L (AUO250B)
- VULCAN Over the Side Immersion Heater, 9000W (TI-39TB)
- VULCAN Screw Plug Immersion Heater, 11-5/8 In. L (ASW115B)
- VULCAN Immersion Heater, 14-1/8 In. L (WTP910A)
- VULCAN Screw Plug Immersion Heater, 80 sq. in. (ASW120A)
- VULCAN Immersion Heater, 13-1/8 In. L (WTP906A)
- Vulcan Heaters & Furnaces