Shop All Immersion Heaters
Vulcan
Screw Plug Immersion Heater, 80 sq. in.
Mfr # ASW120A
Zoro # G2450786
product price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 120V AC
- Watts 2,000 W
- Watt Density 80 sq in
- Phase 1
- Overall Length 9 1/8 in
Product Information
- Brand Vulcan
- MFR # ASW120A
- Zoro # G2450786
- Country of Origin United States
- Category Immersion Heaters
Dimensions
Overall Length | 9 1/8 in |
Min. Immersion Depth | 6 1/2 in |
Details
Heater Voltage | 120V AC |
Watts | 2,000 W |
Watt Density | 80 sq in |
Phase | 1 |
Control Range | 60 Degrees to 250 Degrees F |
Screw Plug Material | Brass |
Sheath Material | Copper |
Item | Screw Plug Immersion Heater |
NPT | 1 1/4 in |
For Use With | Water Applications |
Description
Screw Plug Immersion Heater, 2,000 W Watts, Sheath Material Copper, Screw Plug Material Brass, Watt Density 80 sq in, Heater Voltage 120V AC, 1 Phase, Overall Length 9 1/8 in, Control Range 60 Degrees to 250 Degrees F, 1 1/4 in NPT, Min. Immersion Depth 6 1/2 in, For Use With Water Applications
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Actuator, 24V, Floating, 2-Position (MG350V-24F)
- KODIAK CONTROLS Air Filter 14X27X1 (20415801)
- ALL-FILTERS 10 in. x 20 in. x 1 in. MERV 8 Pleated AC Furnace Air Filter, 12PK (10201.8 12PK)
- WHITE-RODGERS Classic 80 Series Thermostats, 5-1-1 Programs, 1 H 1 C, Hardwired/Battery, 24VAC (01F80 361)
- VULCAN Screw Plug Immersion Heater, 11-7/8 In. D (AUW215A)
- VULCAN Screw Plug Immersion Heater, 19 In. L (AUW230B)
- VULCAN Screw Plug Immersion Heater, 26-7/8 In. L (AUW250B)
- VULCAN Screw Plug Immersion Heater, 15-1/8 In. L (AUW220B)
- VULCAN Screw Plug Immersion Heater, 47-1/2 In. L (AUO250B)
- VULCAN Over the Side Immersion Heater, 12,000W (TI-312TB)
- TEMPCO Screw Plug Immersion Heater, 1500W, 240V (TSP03265)
- Vulcan Immersion Heaters