Shop All Immersion Heaters
Vulcan
Screw Plug Immersion Heater, 6 In. D
Mfr # ASW110A
Zoro # G0731017
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 120V AC
- Watts 1,000 W
- Watt Density 83 sq in
- Phase 1
- Overall Length 8 5/8 in
Product Information
- Brand Vulcan
- MFR # ASW110A
- Zoro # G0731017
- Country of Origin United States
- Category Immersion Heaters
Dimensions
Overall Length | 8 5/8 in |
Min. Immersion Depth | 6 in |
Details
Heater Voltage | 120V AC |
Watts | 1,000 W |
Watt Density | 83 sq in |
Phase | 1 |
Control Range | 60 Degrees to 250 Degrees F |
Screw Plug Material | Brass |
Sheath Material | Copper |
NPT | 1 1/4 in |
Item | Screw Plug Immersion Heater |
For Use With | Water Applications |
Includes | Thermostat |
Description
Screw Plug Immersion Heater, 1,000 W Watts, Sheath Material Copper, Screw Plug Material Brass, Watt Density 83 sq in, Heater Voltage 120V AC, 1 Phase, Overall Length 8 5/8 in, Control Range 60 Degrees to 250 Degrees F, 1 1/4 in NPT, Min. Immersion Depth 6 in, For Use With Water Applications
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Controller Receiver, R.A. (2341-502)
- RHEEM Contactor, w/Aux 24V, 30A, 3P (42-102664-14)
- JB INDUSTRIES 1/4IN Aluminum 2-Vavle Zepplin (24425)
- HEIL QUAKER /ICP 1172766 Sensor Defrost O60 C32 (1172766)
- VULCAN Screw Plug Immersion Heater, 80 sq. in. (ASW120A)
- VULCAN Screw Plug Immersion Heater, 18-7/8 In. L (AUO215A)
- VULCAN Screw Plug Immersion Heater, 11-7/8 In. D (AUW215A)
- VULCAN Screw Plug Immersion Heater, 47-1/2 In. L (AUO250B)
- VULCAN Screw Plug Immersion Heater, 19 In. L (AUW230B)
- VULCAN Screw Plug Immersion Heater, 8 In. D (AUW220A)
- TEMPCO Flanged Immersion Heater, 21-9/16 In. L (TFP02657)
- Vulcan Heaters & Furnaces