Shop All Immersion Heaters
Vulcan
Screw Plug Immersion Heater, 47-1/2 In. L
Mfr # AUO250B
Zoro # G3050467
Free Shipping & Returns
$736.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 240V AC
- Watts 5,000 W
- Watt Density 23 sq in
- Phase 1
- Overall Length 47 1/2 in
Product Information
- Brand Vulcan
- MFR # AUO250B
- Zoro # G3050467
- Country of Origin United States
- Category Immersion Heaters
Dimensions
Overall Length | 47 1/2 in |
Min. Immersion Depth | 40 3/8 in |
Details
Heater Voltage | 240V AC |
Watts | 5,000 W |
Watt Density | 23 sq in |
Phase | 1 |
Control Range | 100 Degrees to 550 Degrees F |
Screw Plug Material | Steel |
Sheath Material | Steel |
NPT | 2 in |
For Use With | Light to Medium Weight Oils |
Item | Screw Plug Immersion Heater |
Includes | Thermostat |
Enclosure Type | Terminal |
Description
Screw Plug Immersion Heater, 5,000 W Watts, Sheath Material Steel, Screw Plug Material Steel, Watt Density 23 sq in, Heater Voltage 240V AC, 1 Phase, Overall Length 47 1/2 in, Control Range 100 Degrees to 550 Degrees F, 2 in NPT, Enclosure Type Terminal, Min. Immersion Depth 40 3/8 in, For Use With Light to Medium Weight Oils, Includes Thermostat
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENSEAM Round Reducer, 9 in x 7 in Duct Dia, Galvanized Steel, 26 GA, 9 in W, 6" L, 6 in H (GRR9P7PGA26)
- VULCAN Finned Strip Heater, 120V, 10-1/2 In. L (OSF1510-475A)
- 4 WAY DIFFUSER 8 in Square 4-Way Adjustable Ceiling Diffuser, White (SDIG77506)
- MONESSEN Monessen FS338 Firestop for Straight Up Flue System (FS338)
- VULCAN Screw Plug Immersion Heater, 19 In. L (AUW230B)
- VULCAN Immersion Heater, 14-1/8 In. L (WTP910A)
- VULCAN Bottom Outlet Immersion Heater, 240V (ANW250)
- VULCAN Over the Side Immersion Heater, 9000W (TI-39TB)
- VULCAN Over the Side Immersion Heater, 12,000W (TI-312TB)
- VULCAN Immersion Heater, 13-1/8 In. L (WTP906A)
- TEMPCO Circulation Booster Heater, 3000W (CHF02158)
- Vulcan Electric Process Heaters