Shop All Immersion Heaters
Vulcan
Screw Plug Immersion Heater, 11-5/8 In. L
Mfr # ASW115B
Zoro # G2778291
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 240V AC
- Watts 1,500 W
- Watt Density 84 sq in
- Phase 1
- Overall Length 11 5/8 in
Product Information
- Brand Vulcan
- MFR # ASW115B
- Zoro # G2778291
- Country of Origin United States
- Category Immersion Heaters
Dimensions
Overall Length | 11 5/8 in |
Min. Immersion Depth | 9 in |
Details
Heater Voltage | 240V AC |
Watts | 1,500 W |
Watt Density | 84 sq in |
Phase | 1 |
Control Range | 60 Degrees to 250 Degrees F |
Screw Plug Material | Brass |
Sheath Material | Copper |
For Use With | Water Applications |
NPT | 1 1/4 in |
Item | Screw Plug Immersion Heater |
Includes | Thermostat |
Description
Screw Plug Immersion Heater, 1,500 W Watts, Sheath Material Copper, Screw Plug Material Brass, Watt Density 84 sq in, Heater Voltage 240V AC, 1 Phase, Overall Length 11 5/8 in, Control Range 60 Degrees to 250 Degrees F, 1 1/4 in NPT, Min. Immersion Depth 9 in, For Use With Water Applications, Includes Thermostat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND CONTROLS Total Pressure Probe, Insertion 5 1/2 In (21403)
- DURAVENT 8" BVENT Standard Tee (8BVT)
- MAXX AIR 24 In. 2-Speed Belt Drive Whole House Fan with Shutter (CX24BDM-2 SPD)
- TRANE Mod01393 Ignition Module (MOD01393)
- VULCAN Screw Plug Immersion Heater, 15-1/8 In. L (AUW220B)
- VULCAN Screw Plug Immersion Heater, 11-7/8 In. D (AUW215A)
- VULCAN Screw Plug Immersion Heater, 8 In. D (AUW220A)
- VULCAN Over the Side Immersion Heater, 12,000W (TI-312TB)
- VULCAN Bottom Outlet Immersion Heater, 120V (ANW115)
- VULCAN Screw Plug Immersion Heater, 19 In. L (AUW230B)
- TEMPCO Screw Plug Immersion Heater, 1500W, 240V (TSP03265)
- Vulcan Immersion Heaters