Shop All Shovels and Scoops
Vulcan
Round Point Shovel, Steel D-Hndl 30In
Mfr # 34860
Zoro # G507052998
product price: $100.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$100.99
Free 30-Day Returns
Key Features
- Blade Type Round Point
Product Information
- Brand Vulcan
- MFR # 34860
- Zoro # G507052998
- UPC # 755625040183
- Country of Origin Mexico
- Category Shovels and Scoops
Details
Blade Type | Round Point |
Item | Round Point Shovel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKS IMPORTS Leather Spur Straps (20268)
- LENNYPADS Lennypads 4848LPT 48 x 48 in. Jumbo Washable Pet Pad - Tan Plaid (4848LPT)
- YUKON GLORY Griddle Warming Rack: 36 in. (YG-884)
- PIT BARRELOKER PBC 4PC SS Meat Hook (AC1006F)
- VULCAN Square Point Shovel, Open Back, Fiberglass, 29 in L Handle (34537 PCY-F)
- VULCAN 5 in x 10 in Trenching Shovel, Fiberglass Handle (TRS-5C-F-OR)
- VULCAN Round Point Shovel, 29 in L Fiberglass Handle (34542 PRY-F)
- VULCAN Shovel Trench Fiberglass, 4 in x 10 in (TRS-4C-F-OR)
- VULCAN Shovel, Steel Blade, 48 in L Steel Handle (PCL-S-OR)
- VULCAN Shovel, 48 in L Fiberglass Handle (34536 PCL-F)
- THE BRUSH MAN Tear-Off Spade W/ Fulcrum and Serrated Edge, Long Steel Handle, 3PK (SPADE-3-LST-S-I)
- Vulcan Shovels and Scoops