Shop All Immersion Heaters
Vulcan
Over the Side Immersion Heater, 36 In. H
Mfr # TIB-33TB
Zoro # G3777509
Free Shipping & Returns
$1,018.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 240V AC
- Watts 3,000 W
- Watt Density 40 sq in
- Phase 1
- Overall Length 10 3/4 in
Product Information
- Brand Vulcan
- MFR # TIB-33TB
- Zoro # G3777509
- Country of Origin United States
- Category Immersion Heaters
Dimensions
Overall Length | 10 3/4 in |
Height | 36 in |
Details
Heater Voltage | 240V AC |
Watts | 3,000 W |
Watt Density | 40 sq in |
Phase | 1 |
Sheath Material | Incoloy(R) |
Enclosure Type | Moisture Resistant Terminal |
Includes | Sludge Legs |
Item | Over the Side Immersion Heater |
For Use With | Water Based Solutions not Corrosive to Incoloy |
Description
Over the Side Immersion Heater, 3,000 W Watts, Sheath Material Incoloy(R), Watt Density 40 sq in, Heater Voltage 240V AC, 1 Phase, Overall Length 10 3/4 in, Enclosure Type Moisture Resistant Terminal, Height 36 in, For Use With Water Based Solutions not Corrosive to Incoloy, Includes Sludge Legs
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN METAL FILTER 20 X 20 X 1 Nominal Washable Electrostatic Furnace Air Filter (ECA102020)
- HAVACO QUICK CONNECT Havaco Quick Connect DTKT0803 8 in. Start Collar (DTKT0803)
- DAYTON Square Fire/Smoke Damper, 9-3/4 In. W (3HGK1)
- RESIDEO Gas Valve, Nat/LP, Standing Pilot, 350 to 850mV DC, 0 in to 14 in wc (WT8840B1000/U)
- VULCAN Screw Plug Immersion Heater, 15-1/8 In. L (AUW220B)
- VULCAN Screw Plug Immersion Heater, 47-1/2 In. L (AUO250B)
- VULCAN Over the Side Immersion Heater, 17 In. L (TIB-39TB)
- VULCAN Over the Side Immersion Heater, 9000W (TI-39TB)
- VULCAN Screw Plug Immersion Heater, 80 sq. in. (ASW120A)
- VULCAN Over the Side Immersion Heater, 12,000W (TI-312TB)
- TEMPCO Screw Plug Immersion Heater, 7500W, 480V (TSP02090)
- Vulcan Electric Process Heaters