Shop All Immersion Heaters
Vulcan
Over the Side Immersion Heater, 13 In. L
Mfr # TI-33TB
Zoro # G2583948
product price: $1,050.99
/ea
Free Shipping & Returns
$1,050.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 240V AC
- Watts 3,000 W
- Watt Density 40 sq in
- Phase 1
- Overall Length 13 in
Product Information
- Brand Vulcan
- MFR # TI-33TB
- Zoro # G2583948
- UPC # 00085267266406
- Country of Origin United States
- Category Immersion Heaters
Dimensions
Overall Length | 13 in |
Min. Immersion Depth | 13 in |
Height | 36 in |
Details
Heater Voltage | 240V AC |
Watts | 3,000 W |
Watt Density | 40 sq in |
Phase | 1 |
Sheath Material | Incoloy(R) |
For Use With | Water Based Solutions not Corrosive to Incoloy |
Item | Over the Side Immersion Heater |
Enclosure Type | Moisture Resistant Terminal |
Includes | Sludge Legs |
Description
Over the Side Immersion Heater, 3,000 W Watts, Sheath Material Incoloy(R), Watt Density 40 sq in, Heater Voltage 240V AC, 1 Phase, Overall Length 13 in, Enclosure Type Moisture Resistant Terminal, Min. Immersion Depth 13 in, Height 36 in, For Use With Water Based Solutions not Corrosive to Incoloy, Includes Sludge Legs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSOURCE Grill Return Air 14X6In Wht (1RA1406)
- NORDFAB Hose Adapter, 4 in Duct Dia, Galvanized Steel, 22 GA, 4" W x 4" L x (8040401964)
- AIR HANDLER Carbon Impregnated Filter, 16x25x1" (6B894)
- YELLOW JACKET 1/4 SEALRIGHT REPAIR KIT (19040)
- VULCAN Screw Plug Immersion Heater, 11-7/8 In. D (AUW215A)
- VULCAN Over the Side Immersion Heater, 12,000W (TI-312TB)
- VULCAN Screw Plug Immersion Heater, 15-1/8 In. L (AUW220B)
- VULCAN Screw Plug Immersion Heater, 26-7/8 In. L (AUW250B)
- VULCAN Screw Plug Immersion Heater, 19 In. L (AUW230B)
- VULCAN Screw Plug Immersion Heater, 18-7/8 In. L (AUO215A)
- TEMPCO Nonpressure Rated Flanged Heater, 9000W (TPN01416)
- Vulcan Electric Process Heaters