Shop All Immersion Heaters
Vulcan
Over the Side Immersion Heater, 12,000W
Mfr # TI-312TB
Zoro # G2905007
product price: $1,241.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,241.99
Free 30-Day Returns
Key Features
- Heater Voltage 240V AC
- Watts 12,000 W
- Watt Density 40 sq in
- Phase 3
- Overall Length 40 1/4 in
Product Information
- Brand Vulcan
- MFR # TI-312TB
- Zoro # G2905007
- UPC # 094701004078
- Country of Origin United States
- Category Immersion Heaters
Dimensions
Overall Length | 40 1/4 in |
Min. Immersion Depth | 8 in |
Height | 54 in |
Details
Heater Voltage | 240V AC |
Watts | 12,000 W |
Watt Density | 40 sq in |
Phase | 3 |
Sheath Material | Incoloy(R) |
Enclosure Type | Moisture Resistant Terminal |
Item | Over the Side Immersion Heater |
Includes | Sludge Legs |
For Use With | Water Based Solutions not Corrosive to Incoloy |
Description
Over the Side Immersion Heater, 12,000 W Watts, Sheath Material Incoloy(R), Watt Density 40 sq in, Heater Voltage 240V AC, 3 Phase, Overall Length 40 1/4 in, Enclosure Type Moisture Resistant Terminal, Min. Immersion Depth 8 in, Height 54 in, For Use With Water Based Solutions not Corrosive to Incoloy, Includes Sludge Legs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNSTAR HEATING PRODUCTS SunStar SPS Series Natural Gas Infrared Straight Tube Tough Guy Heater, 70' Tube Length, 200000 BTU (SPS200-70-TG-N5)
- A.O. SMITH Century C426V1, Cap Start, Resilient Base, 3/4 HP, 1725 RPM, 115/208-230V (C426V1)
- AMERI-VENT Standard Tee, 6" Dia., 11-1/2" L (6ET)
- ALL-FILTERS 22X22X1 MERV 10 Pleated AC Furnace Air Filter, 4PK (22221.10 4PK)
- VULCAN Over the Side Immersion Heater, 17 In. L (TIB-39TB)
- VULCAN Immersion Heater, 13-1/8 In. L (WTP906A)
- VULCAN Screw Plug Immersion Heater, 26-7/8 In. L (AUW250B)
- VULCAN Screw Plug Immersion Heater, 47-1/2 In. L (AUO250B)
- VULCAN Over the Side Immersion Heater, 9000W (TI-39TB)
- VULCAN Bottom Outlet Immersion Heater, 240V (ANW250)
- TEMPCO Precision Tank Heater, 26 In. D (TAT40005)
- Vulcan Electric Process Heaters