Shop All Enclosure Heaters
Vulcan
Low Profile Enclosure Heater, 200W, 120V
Mfr # E-OSF-1510-200A
Zoro # G2054911
Free Shipping & Returns
$98.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 120V AC
- Watts 200 W
- Width 2 in
- Height 1 7/8 in
- Phase 1
Product Information
- Brand Vulcan
- MFR # E-OSF-1510-200A
- Zoro # G2054911
- UPC # 094700475633
- Country of Origin United States
- Category Enclosure Heaters
Dimensions
Width | 2 in |
Height | 1 7/8 in |
Length | 12 1/8 in |
Mounting Dimension | 11-3/8 in |
Details
Heater Voltage | 120V AC |
Watts | 200 W |
Phase | 1 |
Item | Low Profile Enclosure Heater |
Thermostat | None |
Mounting Holes O.C. | 5/16 in |
Standards | UL Recognized E60605 |
Includes | Mounting brackets |
Description
Low Profile Enclosure Heater, Thermostat None, 200 W Watts, Heater Voltage 120V AC, 1 Phase, Height 1 7/8 in, Length 12 1/8 in, Width 2 in, Mounting Dimension 11-3/8 in, Mounting Holes O.C. 5/16 in, Includes Mounting Brackets, Standards UL Recognized E60605
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN METAL PRODUCTS 12X6 Wht Base Register (367W12X6)
- AMERIMAX HOME PRODUCTS FLASHING GALV STD10""X10' (70410)
- KOCH FILTER Final Filter, MERV13, SH, 24"x24"x12" (110-732-001)
- TEMPCO Band Heater, 3-1/2 In. Dia., 900 Deg F (MBH20533)
- VULCAN Finned Tubular Air Duct Heater, 480V (VFT68-6C)
- VULCAN Finned Tubular Heating Element, 240V (FTH50B-B)
- VULCAN Finned Tubular Air Duct Heater, 240V (VFT68 -6B)
- VULCAN Low Profile Enclosure Heater, 350W, 120V (E-OSF-1514-350A)
- VULCAN Finned Tubular Air Duct Heater, 480V (VFT912-12C)
- VULCAN Finned Tubular Air Duct Heater, 480V (VFT1212-16C)
- RITTAL Radiant Enclosure Heater, 5 in. H (3105310)
- Vulcan Heaters & Furnaces