Shop All Thermocouple Probes
Vulcan
K Type Solid Wire, Length 100 Ft, PVC
Mfr # N56/07027
Zoro # G1194672
original price:
$94.38
7% off
new price: $86.89
/ea
Free Shipping & Returns
$86.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jacket Color Brown
- Standards ANSI
- Length - Wire and Cable 100 ft.
- Ambient Temp. Limits 221 Degrees F
- Insulation Material - Wire and Cable PVC
Product Information
- Brand Vulcan
- MFR # N56/07027
- Zoro # G1194672
- Country of Origin United States
- Category Thermocouple Probes
Dimensions
Length - Wire and Cable | 100 ft. |
Length | 100 ft |
Wire Size - Wire and Cable | 20 AWG |
Wire Size | 20 AWG |
Length (Wire and Cable) | 100 ft. |
Wire Size (Wire and Cable) | 20 AWG |
Wire Length | 100 ft |
Description
Thermocouple Extension Wire, Number of Conductors 2, Wire Size 20 AWG, Insulation Material PVC, Trade Designation KX, Jacket Color Brown, Conductor Design Solid, Length 100 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CADET Single Pole Thermostat Wall Mount Heating Dial White (08300)
- L.B. WHITE Convection Portable Gas Heater, Liquid Propane, 1,000 cfm, 15 in Wx (CV225CZPD11001B)
- AAON Prop 3000 3B 265P 050BR CW (G009610)
- KRUETER VAV CTRLR W/O Bracket&Logo (CSC-3017-16)
- VULCAN Adapter, Thermocouple (N56/05000-024)
- VULCAN K Type Solid Wire, Length 100 Ft, PTFE (N56/07025)
- VULCAN Bayonet Thermocouple (SAF-J-1)
- VULCAN Adapter, Thermocouple (N56/05000-1)
- VULCAN K Type Stranded Wire, Length 100 Ft, Glass (N56/07023)
- VULCAN Bayonet Thermocouple (SAF-K-1)
- RELIANCE WATER HEATERS Kit 24 in. Thermocouple Replaces 9000056015 (100108268)
- Vulcan Thermocouple Probes