Shop All Thermocouple Probes
Vulcan
K Type Solid Wire, Length 100 Ft, Glass
Mfr # N56/07022
Zoro # G0830216
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used In Oxidizing and Reducing Atmosphere
- Number of Conductors 2
- Insulation Material - Wire and Cable Glass Braid
- Solid / Stranded Solid
- Termination Type None
Product Information
- Brand Vulcan
- MFR # N56/07022
- Zoro # G0830216
- Country of Origin United States
- Category Thermocouple Probes
Dimensions
Wire Size | 20 AWG |
Wire Size - Wire and Cable | 20 AWG |
Length | 100 ft |
Length - Wire and Cable | 100 ft. |
Wire Size (Wire and Cable) | 20 AWG |
Length (Wire and Cable) | 100 ft. |
Wire Length | 100 ft |
Description
Thermocouple Wire, Wire Type Type K, Wire Size 20 AWG, Wire Length 100 ft, Solid, Jacket Color Brown, Number of Conductors 2, Insulation Material Glass Braid
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Square Fire Damper, 11-3/4 In. W (2TGA8)
- SIEMENS Ball Valve, 2-Way, 1/2 in. NPT (171A-10301S)
- EZ FLOW 18 in. x 20 in. x 1 in. II No-Metal Fiberglass Air Filter MERV 2, 12PK (10055.011820)
- DAYTON Hzd. Loc. Vent, 11-1/4 In, 230/460V (7HY42)
- VULCAN Adapter, Thermocouple (N56/05000-16)
- VULCAN Bayonet Thermocouple (SAF-J-1)
- VULCAN K Type Stranded Wire, Length 100 Ft, Glass (N56/07023)
- VULCAN J Type Solid Wire, Length 100 Ft, PTFE (N56/07009)
- VULCAN K Type Solid Wire, Length 100 Ft, PTFE (N56/07025)
- VULCAN Plug, Thermocouple, J (N56/05013-J)
- RELIANCE WATER HEATERS Kit 24 in. Thermocouple Replaces 9000056015 (100108268)
- Vulcan Thermocouple Probes