Shop All Thermocouple Probes
Vulcan
J Type Solid Wire, Length 100 Ft, Glass
Mfr # N56/07006
Zoro # G1684401
original price:
$195.89
19% off
new price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used In Inert or Vacuum Atmosphere, Oxidizing, Reducing
- Standards ANSI
- Length - Wire and Cable 100 ft.
- Length 100 ft
- Number of Conductors 2
Product Information
- Brand Vulcan
- MFR # N56/07006
- Zoro # G1684401
- Country of Origin United States
- Category Thermocouple Probes
Dimensions
Length - Wire and Cable | 100 ft. |
Length | 100 ft |
Wire Size - Wire and Cable | 20 AWG |
Wire Size | 20 AWG |
Length (Wire and Cable) | 100 ft. |
Wire Size (Wire and Cable) | 20 AWG |
Wire Length | 100 ft |
Description
Thermocouple Wire, Wire Type Type J, Wire Size 20 AWG, Wire Length 100 ft, Solid, Jacket Color Brown, Number of Conductors 2, Insulation Material Glass Braid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Fr8000F1625 16" X 25" Trueclean (FR8000F162)
- DELTA BREEZ Bath Fan 130 Cfm, Humidity Sensor (SMT130H)
- HERCULES Flashing 2In Plst Blk 9X11In (14012)
- GOODMAN 0131M00002Psp Draft Inducer (0131M00002)
- VULCAN J Type Solid Wire, Length 100 Ft, PTFE (N56/07009)
- VULCAN Plug, Thermocouple, K (N56/05012-K)
- VULCAN Bayonet Thermocouple (SAF-J-1)
- VULCAN Adapter, Thermocouple (N56/05000-10)
- VULCAN Adapter, Thermocouple (N56/05000-16)
- VULCAN J Type Solid Wire, Length 100 Ft, PVC (N56/07011)
- HONEYWELL HOME 18 in Standard Coaxial, Adapter, Push-In Clip (Q340A1066)
- Vulcan Thermocouple Probes