Shop All Hard Hat Accessories
Vulcan
Hard Hat Suspension, Cowboy, 6pt. Ratchet
Mfr # VCB201
Zoro # G3925932
product price: $12.69
/ea
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic/Nylon
- For Use With Cowboy Style Hard Hat
- Suspension Adjustment Type Ratchet
- Number of Suspension Points 6
- Fits Hat Size 6-1/2 to 8
Product Information
- Brand Vulcan
- MFR # VCB201
- Zoro # G3925932
- UPC # 021844555167
- Country of Origin China
- Category Hard Hat Accessories
Dimensions
Fits Hat Size | 6-1/2 to 8 |
Details
Item | Hard Hat Suspension |
Material | Plastic/Nylon |
For Use With | Cowboy Style Hard Hat |
Suspension Adjustment Type | Ratchet |
Number of Suspension Points | 6 |
Compatible with Brand | Occunomix |
Compatible with Manufacturer Model Number | VCB200 |
Description
Hard Hat Suspension, Head Protection Suspension Type Ratchet (6-Point), Fits Hat Size 6-1/2 to 8, For Use With Cowboy Style Hard Hat, Compatible Hard Hat/Helmet Brand Name OCCUNOMIX, Compatible Hard Hat/Helmet Manufacturer Part Number VCB200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAIRMASTER 11" Stair Tread 3'6" Yellow-Black (511-YB36)
- PIP Foundry Gloves, Heavy Side Split, Gray, PR (74-SC7104)
- ERB SAFETY Safety Vest, Economy, Mesh, Class 2, S363, Hi-Viz Lime, XL (61447)
- HEXARMOR Cleaning Tissues (14-10009)
- VULCAN Squeeze Lock Suspension, Cowboy Style (VCB101)
- KASK Zenith X Helmet Inner Padding, For Use With Helmet Black (WPA00010)
- MAGID Brown Jersey Hood (BNHOOD)
- BULLARD HARDHAT REPLACEMENT 4 POINT PINLOCK (RS4PP)
- HONEYWELL UVEX Safety Glasses, Infra-Dura(Ir), 1 PR (32-8LFFW4-0000)
- KLEIN TOOLS Rechargeable LED Headlamp and Work Light, For Hard Hats, 300 Lumens, Three Modes, All-Day Runtime (56062)
- JACKSON SAFETY HHIS Hard Hat Adaptor for Face Shield, For Use With Face Shields Black, Red, 6 PK (38426)
- Vulcan Head Protection