Shop All Hard Hats
Vulcan
Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Orange
Mfr # V200-07
Zoro # G3892585
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Style Front Brim
- Head Protection Material Polyethylene
- Fits Hat Size One Size Fits Most
- Series Vulcan
- Suspension Adjustment Type Ratchet
Product Information
Dimensions
Fits Hat Size | One Size Fits Most |
Details
Item | Hard Hat |
Head Protection Style | Front Brim |
Head Protection Material | Polyethylene |
Series | Vulcan |
Suspension Adjustment Type | Ratchet |
Number of Suspension Points | 6 |
Color | Orange |
Head Protection Venting | No |
Hard Hat ANSI Type | 1 |
Standards | ANSI Z89.1 |
Hard Hat ANSI Class | G, E |
Graphics | None |
ANSI Electrical Class | C, E, G |
ANSI Classification | Type 1, Class E |
ANSI Impact Type | 1 |
Accessory Slots | No |
Head Protection Graphics | No Graphics |
Application | The Polyethylene Shell Has a Rain Trough and Front Brim Help Keep Rain Out of Your Eyes |
High-Visibility | No |
Head Protection Brand | VULCAN |
Hard Hat Sub-Category | Hard Hats Without Graphics |
Description
Hard Hat, ANSI Classification Type 1, Class E, Head Protection Style Front Brim, Head Protection Suspension Type Ratchet (6-Point), Head Protection Color Orange, Head Protection Graphics No Graphics, Fits Hat Size One Size Fits Most, Head Protection Material Polyethylene, Head Protection Venting No, High-Visibility No, Standards ANSI Z89.1-2009, Series Vulcan
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Leather Palm Gloves, White, M, Vend, PR (VP1700M)
- POWERFLARE LED Safety Flare, LED Color Red (SP3O-R-Y)
- NMC Sidewalk Closed Ahead Cross Here With Arrow Sign, TM513K (TM513K)
- VIKING Fire Boot Felt Lined, Yllw/Blk, Size 11, PR (VW90-11)
- VULCAN Western Hard Hat, Type 1, Class E, Ratchet (6-Point), White (VCB200-00)
- VULCAN Western Hard Hat, Type 1, Class E, Ratchet (6-Point), Gray (VCB200-11)
- VULCAN Western Hard Hat, Type 1, Class E, Ratchet (6-Point), Black (VCB200-06)
- VULCAN Western Hard Hat, Type 1, Class E, Ratchet (6-Point), Tan (VCB200-15)
- BULLARD Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), White (51WHR)
- MSA SAFETY Front Brim Hard Hat, Type 2, Class E, Ratchet (4-Point), Green (C217096)
- RADIANS Hard Hats Granite Vented Cap Style HHat-Wht (GHR4V-WHITE)
- Vulcan Head Protection