Shop All Finned and Strip Heaters
Vulcan
Finned Strip Heater, 240V, 17-7/8 In. L
Mfr # OSF1517-750B
Zoro # G0470337
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 240V AC
- Overall Length 17 7/8 in
- Mounting Dimension 16 7/8 in
- Element Width 1 1/2 in
- Watts 750 W
Product Information
- Brand Vulcan
- MFR # OSF1517-750B
- Zoro # G0470337
- Country of Origin United States
- Category Finned and Strip Heaters
Dimensions
Overall Length | 17 7/8 in |
Mounting Dimension | 16 7/8 in |
Element Width | 1 1/2 in |
Slotted Hole Width | 5/16 in |
Slotted Hole Length | 1/2 in |
H x W Across Fins | 1-3/8 x 2 in |
Screw Size | 10-32 |
Details
Item | Finned Strip Heater |
Heater Voltage | 240V AC |
Watts | 750 W |
Watt Density | 15W/sq in |
Terminals | Offset |
Max. Sheath Temp. | 1,200 Degrees F |
Phase | 1 |
Material | Nickel Plated Steel |
Sheath Material | Seamless 304 Stainless Steel |
Includes | Mounting Tabs |
Mounting Type | Surface Mount |
Standards | E60605 |
Description
Finned Strip Heater, Heater Voltage 240V AC, Overall Length 17 7/8 in, Mounting Dimension 16 7/8 in, 750 W Watts, Watt Density 15W/sq in, Terminals Offset, Element Width 1 1/2 in, Sheath Material Seamless 304 Stainless Steel, Material Nickel Plated Steel, 1 Phase, H x W Across Fins 1-3/8 x 2 in, Max. Sheath Temp. 1,200 Degrees F, Mounting Type Surface Mount, Slotted Hole Length 1/2 in, Slotted Hole Width 5/16 in, Screw Size 10-32, Standards E60605, Includes Mounting Tabs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTSHAW 700-504 1/2" X 3/4" Millivolt (700-504)
- MARS Recessed Air Curtain, 26 In. D, 2550 fpm (PH1048-1UA-PW)
- PERFECT AIRE 12,000 Btu Ptac Heat Pump W/ 5.0 Kw Electric Heat Assist (4PTH12A-HE-5.0)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 14"x25"x2" (276-140-250)
- VULCAN Strip Heater, 17-7/8 In. L, 1200 Deg F (OS1217-500B)
- VULCAN Strip Heater, 25-1/2 In. L, 1200 Deg F (OS1225-500B)
- VULCAN Strip Heater, 23-3/4 In. L, 1200 Deg F (OS1423-700A)
- VULCAN Finned Strip Heater, 120V, 10-1/2 In. L (OSF1510-350A)
- VULCAN Strip Heater, 23-3/4 In. L, 1200 Deg F (OS1423-700B)
- VULCAN Strip Heater, 240V, 12 In. L, 1200 Deg F (OS1412-350B)
- TEMPCO Strip Heater, 240V, 8 In. L, 1200 Deg F (CSH00171)
- Vulcan Finned and Strip Heaters