Shop All Spa and Hot Tub Heaters
Vulcan
Control Thermostat for 2E943, 2E945
Mfr # N15/3099
Zoro # G1492181
original price:
$63.12
4% off
new price: $60.15
/ea
$60.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Differential 2 Degrees F
- Fits Heaters 2E943, 2E945
- Temp. Range 60 to 107 Degrees F
- For Use With SPA/Hot Tub Heaters
- Temperature Differential 2 Degrees F
Product Information
- Brand Vulcan
- MFR # N15/3099
- Zoro # G1492181
- Country of Origin Mexico
- Category Spa and Hot Tub Heaters
Details
Item | Control Thermostat |
Temp. Differential | 2 Degrees F |
Fits Heaters | 2E943, 2E945 |
Temp. Range | 60 to 107 Degrees F |
For Use With | SPA/Hot Tub Heaters |
Temperature Differential | 2 Degrees F |
Thermostat Control Range | 60 to 107 Degrees F |
Description
Control Thermostat, Compatible Grainger Part Number 2E943, 2E945, Temperature Differential 2 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERMATEX Repair Kit Windshield (09103)
- DAYTON Cord Bushing (3712001300)
- HEAT STORM Infrared Space Heater, Floor or Wall Mount, 1000 Watts, 120 Volt, Gray (HS-1000-WXG)
- WATTS Backflow Check Valve, 1", 2134000 Btu (0163725)
- VULCAN Spa/Hot Tub Heater, Thermostat, 20 In, 240V (HTTR060U)
- VULCAN Spa/Hot Tub Heater, Thermostat, 12 In, 120V (HTTR015U)
- VULCAN Control Thermostat for 2E947 (N15/3103)
- VULCAN Spa/Hot Tub Heater, Thermostat, 11-1/2 In (STX060U)
- VULCAN Spa/Hot Tub Heater, 11-1/2 In, 120/240V (STX060US)
- VULCAN Safety Thermostat for 2E947, 2E948 (N15/3104)
- COATES HEATER Coates Heater 20005061 5.5 KW Pool Heater Element (20005061)
- Vulcan Spa and Hot Tub Heaters