Shop All Line Voltage Thermostats
Vulcan
Cal-Stat Thermostat, Close on Rise, -100 Degrees to 600 Degrees F
Mfr # 1A2C9
Zoro # G2952135
original price:
$99.00
32% off
new price: $67.25
/ea
$67.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Switch Action Close on Rise
- Voltage 0.5 V AC
- Differential +/- 1/2 Degrees F
- Switch Type SPST
Product Information
- Brand Vulcan
- MFR # 1A2C9
- Zoro # G2952135
- Country of Origin United States
- Category Line Voltage Thermostats
Dimensions
Overall Length | 3 1/4 in |
Sheath Dia. | 1/2 in |
Insertion Depth | 2 5/8 in |
Lead Length | 8 in |
Overall Diameter | 1/2 in |
Sheath Diameter | 1/2 in |
Description
Cal-Stat Thermostat, Thermostat Type Process Thermostat, Sheath Dia. 1/2 in, Overall Length 3 1/4 in, Insertion Depth 2 5/8 in, Switch Action Close on Rise, Switch Type SPST, Number of Switches 1, Contact Rating Resistive @ 120V 5 A, Contact Rating Resistive @ 240V 3 A, Switch Ratings @ 120VDC 1 A, Control Range -100 Degrees to 600 Degrees F, Differential +/-1/2 Degrees F, For Use With Fryers and Other Food Service Equipment and Replacement Units, Agency Compliance UL, CSA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRASS ACCENTS VICTORIAN REG 4x10" W/DMP PB (A03-R6410-605)
- DAYTON Downblast Vent, Direct Drive, 18-1/2 In (4YC77)
- PERFECT AIRE HI-VELOCITY FLR FN 18in. BK (1PAFHV18)
- DELTA BREEZ Bath Fan 70 Cfm (SLM70)
- VULCAN Thermostat Knob (N15/4000-9)
- VULCAN Line Volt Mechanical Tstat, Open on Rise, 60 Degrees to 250 Degrees F (N15/3015-2)
- VULCAN Cal-Stat Thermostat, Open on Rise, -100 Degrees to 600 Degrees F (1E1C9)
- VULCAN Cal-Stat Thermostat, Close on Rise, -100 Degrees to 600 Degrees F (1E2C9)
- VULCAN Cal-Stat Thermostat, Open on Rise, -100 Degrees to 600 Degrees F (1C1C9)
- VULCAN Thermostat Knob (N15/4000-10)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open Low, 15 Degrees to 55 Degrees F (A70BA-18C)
- Vulcan Line Voltage Thermostats