Shop All Thermocouple Probes
Vulcan
Bayonet Thermocouple
Mfr # SAF-K-1
Zoro # G1938955
product price: $59.85
/ea
$59.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Angled
- Temp. Range (F) 0 Degrees to 900 Degrees
- Temp. Range (C) -40 Degrees to 37.2 Degrees
- Probe Material Stainless Steel
- Probe Wire Length 3 ft
Product Information
- Brand Vulcan
- MFR # SAF-K-1
- Zoro # G1938955
- Country of Origin Mexico
- Category Thermocouple Probes
Dimensions
Probe Wire Length | 3 ft |
Cable Length | 3 ft |
Probe Tip Diameter | 0.188 in |
Description
Temperature Probe, Type K, Cable Length 3 ft, 0 Degrees to 900 Degrees F/0 Degrees to 482 Degrees C, Thermocouple
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Round OEM Blower, 3037 RPM, 1 Phase, Direct, Rolled Steel (1TDN8)
- RHEEM Ap14317C-1 Pilot Tube Assembly - (AP14317C-1)
- JB INDUSTRIES Valve Core Removal Tool (A32525N)
- HOSHIZAKI Water Valve (3U0111-04)
- VULCAN Plug, Thermocouple, J (N56/05013-J)
- VULCAN Adapter, Thermocouple (N56/05000-1)
- VULCAN K Type Stranded Wire, Length 100 Ft, Glass (N56/07023)
- VULCAN J Type Solid Wire, Length 100 Ft, PVC (N56/07011)
- VULCAN K Type Solid Wire, Length 100 Ft, PTFE (N56/07025)
- VULCAN Adapter, Thermocouple (N56/05000-16)
- REED INSTRUMENTS Type K Pipe Clamp Thermocouple Probe (R2970)
- Vulcan Thermocouple Probes