Shop All Thermocouple Probes
Vulcan
Adapter, Thermocouple
Mfr # N56/05000-10
Zoro # G2973975
$5.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Bayonet Style Thermocouples
- Length (In.) 2 1/2 in
- Thread NPT 1/8-27
- Remarks Used in Molding Equipment, Food Processing Equipment and other Industrial Processors
- Dia. (In.) 7/16 in
Product Information
- Brand Vulcan
- MFR # N56/05000-10
- Zoro # G2973975
- Country of Origin China
- Category Thermocouple Probes
Dimensions
Length (In.) | 2 1/2 in |
Dia. (In.) | 7/16 in |
For Probe Length | 2 1/2 in |
Details
Item | Straight Adapter |
Type | Bayonet Style Thermocouples |
Thread NPT | 1/8-27 |
Remarks | Used in Molding Equipment, Food Processing Equipment and other Industrial Processors |
Plug/Connector Type | 1/8"-27 NPT |
Product Type | Thermocouple Bayonet Style Adapter |
Description
Straight Adapter, Thermocouple Bayonet Style Adapter, Plug/Connector Type 1/8 In.-27 NPT, For Probe Length 2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRAY 2-10VDC/4-20mA 24VAC/DC Act. (DM24-280)
- ACCUMULAIR Pleated Air Filter, 18" x 36" x 2", 6 Pack (FB18X36X2A_6)
- AIR HANDLER Rigid Cell Air Filter, 12x24x12" (4YVA6)
- KINGSCOTE Dye Tracer Cake, Red, 1.25 oz (102003)
- VULCAN J Type Solid Wire, Length 100 Ft, PVC (N56/07011)
- VULCAN Plug, Thermocouple, J (N56/05013-J)
- VULCAN Adapter, Thermocouple (N56/05000-024)
- VULCAN J Type Solid Wire, Length 100 Ft, Glass (N56/07006)
- VULCAN Adapter, Thermocouple (N56/05000-1)
- VULCAN J Type Solid Wire, Length 100 Ft, PTFE (N56/07009)
- BASO K16Ba-18C Thermocouple (K16BA-18C)
- Vulcan Thermocouple Probes