Shop All Home & Office Phones
Vtech
DECT 6.0 Expandable 2-Handset Speakerphone with Caller ID/Call Waiting
Mfr # VTCS6619-2
Zoro # G0220264
product price: $53.19
/ea
$53.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Features Redial, Conference Call, Memory, Lighted Keypad, Eco Mode, Intercom, Call Waiting, Multilingual Menu, Handset Speakerphone, Volume Control, Mute, Any Key Answer, Silent Mode, Caller Log, Phone Book, Voice-mail Indicator
- Speakerphone Yes
- Battery Chemistry Nickel Metal Hydride (NiMH)
- Product Type Cordless Phone
Product Information
- Brand Vtech
- MFR # VTCS6619-2
- Zoro # G0220264
- UPC # 735078025555
- Country of Origin China
- Category Home & Office Phones
Details
Color | Silver |
Features | Redial, Conference Call, Memory, Lighted Keypad, Eco Mode, Intercom, Call Waiting, Multilingual Menu, Handset Speakerphone, Volume Control, Mute, Any Key Answer, Silent Mode, Caller Log, Phone Book, Voice-mail Indicator |
Speakerphone | Yes |
Battery Chemistry | Nickel Metal Hydride (NiMH) |
Product Type | Cordless Phone |
Input Voltage | 6 V DC |
Description
Make and take calls with ease with the DECT 6.0 Expandable Speakerphone Two-Handset System with Caller ID. The DECT 6.0 speakerphone two-handset system features Caller ID, and the system is expandable with Caller ID, Call Waiting and the CS6609 handset speakerphone.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERGIZER Ultimate Lithium 9-Volt Battery , 2PK (L522BP-2)
- WBOX 35'X40' PIR W 40LB PI (0E-PIRWM)
- ILC Replacement for Sony Lmp-h201 Lamp & Housing (LMP-H201 LAMP & HOUSING SONY)
- TRIPP LITE Cat6 Gigabit Snagless Molded Slim UTP Patch Cable Right Angle 2FT (N201-SR2-BL)
- VTECH Vtech 3 Handset Answering System with Caller ID and Call Waiting - 80-8615-00 (80-8615-00)
- VTECH 2-Line Accessory Handset, 6.0, Black/Silver (VTEDS6101)
- VTECH 1 pk Digital Telephone White (CD1153)
- VTECH Cordless Phone with Two Handsets CS6619-2 (CS66192)
- VTECH DS6151-2 Two-Handset Two-Line Cordless Phone with Answering System, Black/Silver (80-0883-00)
- VTECH 2 pk Digital Cordless Telephone White (CS6114-2)
- VTECH Vtech VTCS6949 Corded & Cordless 2-Handset Telephone System with Dual Caller ID; Black (VTCS6949)
- Vtech Home & Office Phones