Shop All Home & Office Phones
This Product is Discontinued
Vtech
Cordless Phone with Digital Answer System, Three Handsets (Discontinued)
Mfr # CS6629-3
Zoro # G4256351
Free Shipping & Returns
This Product is Discontinued
Key Features
- Height 6.9"
- Type Digital
- Width 6.7"
- Color Black/Silver
- Depth 5.2"
Product Information
- Brand Vtech
- MFR # CS6629-3
- Zoro # G4256351
- UPC # 735078025586
- Country of Origin China
- Category Home & Office Phones
Dimensions
Height | 6.9" |
Width | 6.7" |
Depth | 5.2" |
Display Size - Cell Phone | No |
Details
Item | CS6629-3 Cordless Digital Answer System |
Type | Digital |
Color | Black/Silver |
Number of Lines | 1 |
Cord Type | Cordless |
Features | Eco Mode, Silent Mode, Voice Mail, Flash, Redial, Remote Access, Message Playback, Conference Call, Mute, Call Waiting, Volume Control, Clock and Calendar, Indicator, Tri-lingual Menu, Expandable, Call Screening, Intercom |
Volume Control | Handset |
Speakerphone | Yes |
Caller ID | Name/Number Display |
Includes | Telephone Line Cord; Telephone Base Power Adapter; Battery Compartment Cover; Battery; Wall Mount Bracket; Abridged User's Manual; Quick Start Guide |
Mounting Type | Wall Mount |
Standards | FCC Certified |
Input Voltage | 6 V DC |
Recording Time | 14 Minute |
Memory/Redial | 10 |
Caller ID Locations | Caller Location Displayed |
Multi-Handset Capability | Up to 5 |
Frequency | 1.9 GHz |
Display Type(s) | LCD |
Conferencing | Conference Between an Outside Line and Up to 2 Handsets |
Description
CS6629-3 Cordless Digital Answer System
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.