Shop All Home & Office Phones
This Product is Discontinued
Vtech
Cordless Handset for LS6425 Series (Discontinued)
Mfr # LS6405
Zoro # G4256406
This Product is Discontinued
Key Features
- Height 6.9"
- Width 3.4"
- Depth 2.9"
- Features Intercom, Tri-lingual Menu, Hearing Aid, Caller Log, Speakerphone, Menu Driven, Voice Mail, Caller ID, Any Key Answer, Volume Control, Phone Book, Mute, Clock, Push-to-talk, Call Waiting, Backlit Keypad, Page, Conference Call, Redial
- Compatibility VTech Cordless Phone - LS6425, VTech Cordless Phone - LS6426, VTech Cordless Phone - LS6475, VTech Cordless Phone - LS6476, VTech Cordless Phone - LS6475-3
Product Information
- Brand Vtech
- MFR # LS6405
- Zoro # G4256406
- UPC # 735078018700
- Country of Origin China
- Category Home & Office Phones
Dimensions
Height | 6.9" |
Width | 3.4" |
Depth | 2.9" |
Details
Item | Cordless Handset for LS6425 Series |
Features | Intercom, Tri-lingual Menu, Hearing Aid, Caller Log, Speakerphone, Menu Driven, Voice Mail, Caller ID, Any Key Answer, Volume Control, Phone Book, Mute, Clock, Push-to-talk, Call Waiting, Backlit Keypad, Page, Conference Call, Redial |
Compatibility | VTech Cordless Phone - LS6425, VTech Cordless Phone - LS6426, VTech Cordless Phone - LS6475, VTech Cordless Phone - LS6476, VTech Cordless Phone - LS6475-3 |
Description
Cordless Handset for LS6425 Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.