Shop All Coated Sanding Belts
Vsm
Abrsive Belt, 60 G, Zrc, 3-1/2x15-1/2", PK10, Coated, 3-1/2" W, 15-1/2" L, 60 Grit, Medium, Zirconia
Mfr # 113627
Zoro # G1904758
product price: $20.31
/pk 10, $2.03/ea
$20.31
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 3-1/2"
- Length 15-1/2"
- Grit 60
- Grade Medium
Product Information
- Brand Vsm
- MFR # 113627
- Zoro # G1904758
- UPC # 00662558015747
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 3-1/2" |
Length | 15-1/2" |
Details
Item | Abrsive Belt,60 G,Zrc,3-1/2x15-1/2",PK10 |
Abrasive Type | Coated |
Grit | 60 |
Grade | Medium |
Abrasive Material | Zirconia |
Series | ZK713X |
Color | Blue |
Backing Material | Cloth |
Backing Weight | X |
Description
Abrsive Belt,60 G,Zrc,3-1/2x15-1/2 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Toolroom Wheel, 14" x 1-1/2" x 5 (66253313968)
- ZORO SELECT Carbide Bur, Cylinder, 3/8 In, 1/4 Shank (310-002702A)
- SGSPRO Carbide Bur Set, Inox Cut, 5 pcs., 1/4 in. (19187)
- VSM Abrasive Belt, 60 Grit, Zirc, 1/4x12", PK20, Coated, 1/4" W, 12" L, 60 Grit, Medium, Zirconia, ZK713X (219801)
- VSM Abrasive Belt, 60 Grit, Zirc, 4 x 36", PK10, Coated, 4" W, 36" L, 60 Grit, Medium, Zirconia, ZK713X (93715)
- VSM Abrasive Belt, 60 Grit, SC, 4 x 36", PK10, Coated, 4" W, 36" L, 60 Grit, Medium, Silicon Carbide, Black (214684)
- VSM Abrasive Belt, 120 Grit, Zirc, 3 x 21", PK10, Coated, 3" W, 21" L, 120 Grit, Fine, Zirconia, ZK713X (204426)
- VSM Abrasive Belt, 60 Grt, Ceramc, 3/8x13", PK20, Coated, 3/8" W, 13" L, 60 Grit, Medium, Ceramic, XK870X (283226)
- VSM Abrasive Belt, 220 Grit, AO, 3 x 18", PK10, Coated, 3" W, 18" L, 220 Grit, Very Fine, Aluminum Oxide (233257)
- VSM Abrasive Belt, 24 Grit, SC, 1/2 x 18", PK20, Coated, 1/2" W, 18" L, 24 Grit, Extra Coarse, CK721X (137107)
- VSM Abrasive Belt, 36 Grt, Zirc, 1-1/2x60", PK10, Coated, 1-1/2" W, 60" L, 36 Grit, Very Coarse, Zirconia (84672)
- Vsm Coated Sanding Belts