Shop All Coated Sanding Belts
Vsm
Abrsive Belt, 220 Grt, AO, 3/4x20-1/2", PK20, Coated, 3/4" W, 20-1/2" L, 220 Grit, Very Fine, KK711X
Mfr # 49726
Zoro # G1887617
product price: $15.53
/pk 20, $0.78/ea
$15.53
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 3/4"
- Length 20-1/2"
- Grit 220
- Grade Very Fine
Product Information
- Brand Vsm
- MFR # 49726
- Zoro # G1887617
- UPC # 00662558013781
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 3/4" |
Length | 20-1/2" |
Details
Item | Abrsive Belt,220 Grt,AO,3/4x20-1/2",PK20 |
Abrasive Type | Coated |
Grit | 220 |
Grade | Very Fine |
Abrasive Material | Aluminum Oxide |
Series | KK711X |
Color | Brown |
Backing Material | Cloth |
Backing Weight | X |
Description
Abrsive Belt,220 Grt,AO,3/4x20-1/2 In.,PK20, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Cylinder Grinding Wheel, 6Dia, SC, 120G, PK5 (66252838193)
- DIAMABRUSH Concrete Mastic Abrasive Pad, 19 in. dia. (921901202)
- SUPERIOR STEEL 2" Wire Wheel 1/4" Shank - Fine Crimped Wire 4500 RPM (S1861)
- VSM Abrasive Belt, 80 Grit, SC, 3/8 x 13", PK20, Coated, 3/8" W, 13" L, 80 Grit, Medium, Silicon Carbide (137901)
- VSM Abrasive Belt, 100 Grt, Ceramic, 2x72", PK10, Coated, 2" W, 72" L, 100 Grit, Fine, Ceramic, XK870X, Red (284509)
- VSM Abrasive Belt, 36 Grt, Ceramic, 1x132", PK10, Coated, 1" W, 132" L, 36 Grit, Very Coarse, Ceramic, Red (283802)
- VSM Abrasive Belt, 220 Grit, AO, 37 x 60", PK2, Coated, 37" W, 60" L, 220 Grit, Very Fine, Aluminum Oxide (67113)
- VSM Abrasive Belt, 60 Grit, AO, 1/4 x 18", PK20, Coated, 1/4" W, 18" L, 60 Grit, Medium, Aluminum Oxide (112847)
- VSM Abrasive Belt, 120 Grit, AO, 4 x 36", PK10, Coated, 4" W, 36" L, 120 Grit, Fine, Aluminum Oxide, KK711X (16570)
- VSM Abrasive Belt, 320 Grit, SC, 1/2 x 18", PK20, Coated, 1/2" W, 18" L, 320 Grit, Extra Fine, CK721X (202196)
- ZORO SELECT Sanding Belt, Coated, 3 in W, 21 in L, 100 Grit, Medium, Aluminum Oxide, Brown (78072775814)
- Vsm Coated Sanding Belts