Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 80 Grit, Zirc, 3/4x18", PK20, Coated, 3/4" W, 18" L, 80 Grit, Medium, Zirconia, ZK713X
Mfr # 80515
Zoro # G1889452
product price: $15.92
/pk 20, $0.80/ea
$15.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 3/4"
- Length 18"
- Grit 80
- Grade Medium
Product Information
- Brand Vsm
- MFR # 80515
- Zoro # G1889452
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 3/4" |
Length | 18" |
Details
Item | Abrasive Belt,80 Grit,Zirc,3/4x18",PK20 |
Abrasive Type | Coated |
Grit | 80 |
Grade | Medium |
Abrasive Material | Zirconia |
Series | ZK713X |
Color | Blue |
Backing Material | Cloth |
Backing Weight | X |
Description
Abrasive Belt,80 Grit,Zirc,3/4x18 In.,PK20, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Sol Rub Drm 1 X 2 X 1/4 (50535)
- WEILER 1-1/4" Wire Wheel, .006" Steel Fill, 1/4" Stem (17600)
- BRUSH RESEARCH MANUFACTURING 85AY62580SC Abrasive Nylon Brush. For .625" Bore Dia., 80SC, 1.5" Brush Part, 5" OAL (85AY62580SC)
- 3M Hook-and-Loop Sanding Disc, 5 in Dia, PK20 (7100250825)
- VSM Abrsive Belt, 120 G, AO, 3-1/2x15-1/2", PK10, Coated, 3-1/2" W, 15-1/2" L, 120 Grit, Fine, KK711X (26552)
- VSM Abrasive Belt, 220 Grit, SC, 37 x 60", PK2, Coated, 37" W, 60" L, 220 Grit, Very Fine, Silicon Carbide (71405)
- VSM Abrasive Belt, 180 Grit, SC, 3 x 24", PK10, Coated, 3" W, 24" L, 180 Grit, Very Fine, Silicon Carbide (8958)
- VSM Abrasive Belt, 60 Grit, AO, 1/4 x 18", PK20, Coated, 1/4" W, 18" L, 60 Grit, Medium, Aluminum Oxide (112847)
- VSM Abrasive Belt, 50 Grit, AO, 1/4 x 24", PK20, Coated, 1/4" W, 24" L, 50 Grit, Coarse, Aluminum Oxide (128448)
- VSM Abrasive Belt, 180 Grit, SC, 3/8 x 13", PK20, Coated, 3/8" W, 13" L, 180 Grit, Very Fine, CK721X, Black (219713)
- VSM Abrasive Belt, 120 Grit, SC, 3 x 21", PK10, Coated, 3" W, 21" L, 120 Grit, Fine, Silicon Carbide, Black (6427)
- Vsm Coated Sanding Belts