Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 80 Grit, Zirc, 3 x 120", PK10, Coated, 3" W, 120" L, 80 Grit, Medium, Zirconia, ZK713X
Mfr # 108013
Zoro # G1903933
product price: $82.99
/pk 10, $8.30/ea
Free Shipping & Returns
$82.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 3"
- Length 120"
- Grit 80
- Grade Medium
Product Information
- Brand Vsm
- MFR # 108013
- Zoro # G1903933
- UPC # 00662558018687
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 3" |
Length | 120" |
Details
Item | Abrasive Belt,80 Grit,Zirc,3 x 120",PK10 |
Abrasive Type | Coated |
Grit | 80 |
Grade | Medium |
Abrasive Material | Zirconia |
Series | ZK713X |
Color | Blue |
Backing Weight | X |
Backing Material | Cloth |
Description
Abrasive Belt,80 Grit,Zirc,3 x 120 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Belt Ao/X Gp 3/8 X 21 60, 3/8" W, 21" L, Aluminum Oxide, 60 Grit, AO/X GP (700652105)
- VSM 4-1/2" x 7/8" Ceramic Coated Fiber Disc 120 Grit PK50 (149547)
- UNITED ABRASIVES/SAIT HookandLoopZirconium120XDisc50PK (34235)
- NORTON ABRASIVES Hook/Loop Sanding Disc, 4 D, Grit 80 (66261055019)
- VSM Abrasive Belt, 80 Grit, AO, 1/2 x 18", PK20, Coated, 1/2" W, 18" L, 80 Grit, Medium, Aluminum Oxide (14019)
- VSM Abrasive Belt, 220 Grit, SC, 4 x 36", PK10, Coated, 4" W, 36" L, 220 Grit, Very Fine, Silicon Carbide (66856)
- VSM Abrasive Belt, 220 Grit, AO, 1 x 48", PK10, Coated, 1" W, 48" L, 220 Grit, Very Fine, Aluminum Oxide (225355)
- VSM Abrasive Belt, 60 G, Zirc, 3/4x20-1/2", PK20, Coated, 3/4" W, 20-1/2" L, 60 Grit, Medium, Zirconia (81385)
- VSM Abrasive Belt, 80 Grit, Zirc, 1 x 42", PK10, Coated, 1" W, 42" L, 80 Grit, Medium, Zirconia, ZK713X (84659)
- VSM Abrasive Belt, 120 Grit, AO, 37 x 60", PK5, Coated, 37" W, 60" L, 120 Grit, Fine, Aluminum Oxide, Brown (65921)
- PFERD Coated Belt, Zirc, 1/2"x18", 60 Grit, Coated, 1/2" W, 18" L, 60 Grit, Zirconia Alumina (49720)
- Vsm Coated Sanding Belts