Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 80 Grit, Zirc, 1 x 30", PK10, Coated, 1" W, 30" L, 80 Grit, Medium, Zirconia, ZK713X
Mfr # 103469
Zoro # G1903078
$14.03
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 1"
- Length 30"
- Grit 80
- Grade Medium
Product Information
- Brand Vsm
- MFR # 103469
- Zoro # G1903078
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 1" |
Length | 30" |
Details
Item | Abrasive Belt,80 Grit,Zirc,1 x 30",PK10 |
Abrasive Type | Coated |
Grit | 80 |
Grade | Medium |
Abrasive Material | Zirconia |
Series | ZK713X |
Color | Blue |
Backing Material | Cloth |
Backing Weight | X |
Description
Abrasive Belt,80 Grit,Zirc,1 x 30 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED 3PK MED Sanding Block (DFBBLOCMED03G)
- MERIT Expanding Drum, 1" W, 12,000 RPM (08834196921)
- OSBORN Abrasive Nylon End Brushes, Bridle, 1" (0003030100)
- ALC Steel Nozzle Kit (40053)
- VSM Abrasive Belt, 60 Grit, Ceramic, 4x24", PK10, Coated, 4" W, 24" L, 60 Grit, Medium, Ceramic, XK870X (300451)
- VSM Abrasive Belt, 150 Grit, AO, 37 x 75", PK2, Coated, 37" W, 75" L, 150 Grit, Very Fine, Aluminum Oxide (11939)
- VSM Abrasive Belt, 180 Grit, AO, 43 x 75", PK5, Coated, 43" W, 75" L, 180 Grit, Very Fine, Aluminum Oxide (83237)
- VSM Abrasive Belt, 60 Grit, Zirc, 1/2x18", PK20, Coated, 1/2" W, 18" L, 60 Grit, Medium, Zirconia, ZK713X (92974)
- VSM Abrasive Belt, 220 Grit, AO, 4 x 118", PK10, Coated, 4" W, 118" L, 220 Grit, Very Fine, Aluminum Oxide (30709)
- VSM Abrasive Belt, 60 Grit, Ceramic, 6x48", PK10, Coated, 6" W, 48" L, 60 Grit, Medium, Ceramic, XK870X (282831)
- VSM Abrasive Belt, 60 Grit, AO, 1 x 21", PK10, Coated, 1" W, 21" L, 60 Grit, Medium, Aluminum Oxide, KK711X (84144)
- Vsm Coated Sanding Belts