Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 80 Grit, SC, 3/8 x 13", PK20, Coated, 3/8" W, 13" L, 80 Grit, Medium, Silicon Carbide
Mfr # 137901
Zoro # G1907838
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 3/8"
- Length 13"
- Grit 80
- Grade Medium
Product Information
- Brand Vsm
- MFR # 137901
- Zoro # G1907838
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 3/8" |
Length | 13" |
Details
Item | Abrasive Belt,80 Grit,SC,3/8 x 13",PK20 |
Abrasive Type | Coated |
Grit | 80 |
Grade | Medium |
Abrasive Material | Silicon Carbide |
Series | CK721X |
Color | Black |
Backing Weight | X |
Backing Material | Cloth |
Description
Abrasive Belt,80 Grit,SC,3/8 x 13 In.,PK20, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Belt Ao/Y Prem 1-1/2 X 30 40, 1-1/2" W, 30" L, 40 Grit (702430003PM)
- MERIT Cartridge Roll 1/2 x 2 x 1/8 In. 60 Gri (08834180326)
- SG TOOL AID 4" Phenolic Backing Disc (94710)
- WALTER SURFACE TECHNOLOGIES Wire Wheel Brush Crimped 5"x5/8" (13J514)
- VSM Abrasive Belt, 36 Grit, Zirc, 1/2x12", PK20, Coated, 1/2" W, 12" L, 36 Grit, Very Coarse, Zirconia (116756)
- VSM Abrasive Belt, 40 Grt, AO, 3/4x20-1/2", PK20, Coated, 3/4" W, 20-1/2" L, 40 Grit, Coarse, KK711X, Brown (1242)
- VSM Abrasive Belt, 80 Grit, Ceramic, 4x24", PK10, Coated, 4" W, 24" L, 80 Grit, Medium, Ceramic, XK870X (286048)
- VSM Abrasive Belt, 40 Grit, SC, 1/2 x 24", PK20, Coated, 1/2" W, 24" L, 40 Grit, Coarse, Silicon Carbide (55258)
- VSM Abrasive Belt, 120 Grt, Ceramic, 4x36", PK10, Coated, 4" W, 36" L, 120 Grit, Fine, Ceramic, XK870X, Red (289978)
- VSM Abrasive Belt, 100 G, Cer, 1/2 x 24", PK20, Coated, 1/2" W, 24" L, 100 Grit, Fine, Ceramic, XK870X, Red (282235)
- DIABLO 24 in. L X 4 in. W Premium Zirconium Blend Sanding Belt 80 Grit Medium 2 pk (DCB424080S02G)
- Vsm Coated Sanding Belts