Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 80 Grit, SC, 1 x 42", PK10, Coated, 1" W, 42" L, 80 Grit, Coarse, Silicon Carbide, Black
Mfr # 204102
Zoro # G1910391
product price: $17.99
/pk 10, $1.80/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1"
- Length 42"
- Abrasive Type Coated
- Abrasive Material Silicon Carbide
- Grit 80
Product Information
- Brand Vsm
- MFR # 204102
- Zoro # G1910391
- UPC # 00753962701101
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 1" |
Length | 42" |
Details
Item | Abrasive Belt,80 Grit,SC,1 x 42",PK10 |
Abrasive Type | Coated |
Abrasive Material | Silicon Carbide |
Grit | 80 |
Grade | Coarse |
Series | CK721X |
Color | Black |
Backing Weight | X |
Backing Material | Cloth |
Description
Abrasive Belt,80 Grit,SC,1 x 42 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Belt Ao/X Gp 6 X 80 80, 6" W, 80" L, Aluminum Oxide, 80 Grit, AO/X GP (7103508006)
- NORTON ABRASIVES Grinding Wheel, T1, 7x1/2x1.25, AO, 80G, PK5 (66252941054)
- WEILER Crimped Wire End Wire Brush, Steel, 1" (96107)
- SAIT LA-X -Saver Benchstand Semi-Friable Coated Abrasive Belt, 6 in W x 48 in L, 80 Grit, Aluminum Oxide (60686)
- VSM Abrasive Belt, 320 Grit, SC, 4 x 24", PK10, Coated, 4" W, 24" L, 320 Grit, Extra Fine, Silicon Carbide (201049)
- VSM Abrasive Belt, 40 Grt, Ceramc, 1/4x18", PK20, Coated, 1/4" W, 18" L, 40 Grit, Coarse, Ceramic, XK870X (290980)
- VSM Abrsive Belt, 120 G, Zirc, 3/4x20-1/2", PK20, Coated, 3/4" W, 20-1/2" L, 120 Grit, Fine, Zirconia, Blue (96152)
- VSM Abrasive Belt, 80 Grt, Ceramic, 8x107", PK10, Coated, 8" W, 107" L, 80 Grit, Medium, Ceramic, XK870X (307899)
- VSM Abrasive Belt, 36 Grit, SC, 25 x 60", PK2, Coated, 25" W, 60" L, 36 Grit, Very Coarse, Silicon Carbide (236483)
- VSM Abrasive Belt, 60 Grt, Ceramc, 3/4x18", PK10, Coated, 3/4" W, 18" L, 60 Grit, Medium, Ceramic, XK870X (283705)
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 72 in L, 320 Grit, Extra Fine, Aluminum Oxide, R228 Metalite, Brown (78072721308)
- Vsm Coated Sanding Belts