Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 80 Grit, Ceramic, 6x60", PK10, Coated, 6" W, 60" L, 80 Grit, Medium, Ceramic, XK870X
Mfr # 284157
Zoro # G1916393
product price: $117.99
/pk 10, $11.80/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 6"
- Length 60"
- Grit 80
- Grade Medium
Product Information
- Brand Vsm
- MFR # 284157
- Zoro # G1916393
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 6" |
Length | 60" |
Details
Item | Abrasive Belt,80 Grit,Ceramic,6x60",PK10 |
Abrasive Type | Coated |
Grit | 80 |
Grade | Medium |
Abrasive Material | Ceramic |
Series | XK870X |
Color | Red |
Backing Material | Cloth |
Backing Weight | X |
Description
Abrasive Belt,80 Grit,Ceramic,6x60 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blast Media, Aluminum Oxide, 54 Grit (AOB54-50)
- NORTON ABRASIVES Depressed Center Wheel, Type 27, 4 1/2 in Dia, 0.25 in Thick, 7/8 in Arbor Hole Size (66252836796)
- BRUSH RESEARCH MANUFACTURING CWA258- NAMPOWER Composite Wheel Adapter (CWA2-58)
- MIRKA Gold 3"X5" Grip 8H P180 (23-688-180)
- VSM Abrasive Belt, 320G, AO, 3-1/2x15-1/2", PK10, Coated, 3-1/2" W, 15-1/2" L, 320 Grit, Extra Fine, KK711X (102240)
- VSM Abrasive Belt, 120 Grit, Zirc, 2 x 48", PK10, Coated, 2" W, 48" L, 120 Grit, Fine, Zirconia, ZK713X (136972)
- VSM Abrasive Belt, 120 G, Cer, 3/8 x 13", PK20, Coated, 3/8" W, 13" L, 120 Grit, Fine, Ceramic, XK870X, Red (286769)
- VSM Abrasive Belt, 180 Grit, SC, 1/2 x 24", PK20, Coated, 1/2" W, 24" L, 180 Grit, Very Fine, CK721X, Black (91736)
- VSM Abrasive Belt, 120 Grit, AO, 1/2 x 18", PK20, Coated, 1/2" W, 18" L, 120 Grit, Fine, Aluminum Oxide (32717)
- VSM Abrasive Belt, 400 Grit, AO, 2 x 36", PK10, Coated, 2" W, 36" L, 400 Grit, Extra Fine, Aluminum Oxide (230210)
- VSM Abrasive Belt, 220 Grit, SC, 4 x 36", PK10, Coated, 4" W, 36" L, 220 Grit, Very Fine, Silicon Carbide (66856)
- Vsm Coated Sanding Belts