Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 80 Grit, Ceramic, 1x42", PK10, Coated, 1" W, 42" L, 80 Grit, Medium, Ceramic, XK870X
Mfr # 286887
Zoro # G1916971
$27.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 1"
- Length 42"
- Grit 80
- Grade Medium
Product Information
- Brand Vsm
- MFR # 286887
- Zoro # G1916971
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 1" |
Length | 42" |
Details
Item | Abrasive Belt,80 Grit,Ceramic,1x42",PK10 |
Abrasive Type | Coated |
Grit | 80 |
Grade | Medium |
Abrasive Material | Ceramic |
Series | XK870X |
Color | Red |
Backing Weight | X |
Backing Material | Cloth |
Description
Abrasive Belt,80 Grit,Ceramic,1x42 In.,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M P800 6" PURP FINISH FILM HOOKI (3M30670)
- SHAVIV Deburring Tool, Steel, HSS, MB2000 Series (155-29092)
- NORTON ABRASIVES Depressed Center Wheel, Type 27, 7 in Dia, 0.25 in Thick, 7/8 in Arbor Hole Size, Aluminum Oxide (07660775936)
- DYNABRADE HookandLoopDisc, 5", Vac, 220G, PK50 (91541)
- VSM Abrasive Belt, 36G, Zirc, 3/4x20-1/2", PK20, Coated, 3/4" W, 20-1/2" L, 36 Grit, Very Coarse, Zirconia (80575)
- VSM Abrasive Belt, 240 Grit, SC, 25 x 60", PK2, Coated, 25" W, 60" L, 240 Grit, Very Fine, Silicon Carbide (138264)
- VSM Abrasive Belt, 320 Grit, SC, 2 x 72", PK10, Coated, 2" W, 72" L, 320 Grit, Extra Fine, Silicon Carbide (104937)
- VSM Abrasive Belt, 180 Grit, SC, 52 x 103", PK2, Coated, 52" W, 103" L, 180 Grit, Very Fine, CK721X, Black (105256)
- VSM Abrasive Belt, 80 Grit, SC, 1 x 30", PK10, Coated, 1" W, 30" L, 80 Grit, Medium, Silicon Carbide, Black (200753)
- VSM Abrasive Belt, 80 Grit, Zirc, 1/2x24", PK20, Coated, 1/2" W, 24" L, 80 Grit, Medium, Zirconia, ZK713X (80874)
- VSM Abrasive Belt, 120 Grt, Ceramic, 3x21", PK10, Coated, 3" W, 21" L, 120 Grit, Fine, Ceramic, XK870X, Red (300160)
- Vsm Coated Sanding Belts