Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 80 Grit, AO, 1/4 x 18", PK20, Coated, 1/4" W, 18" L, 80 Grit, Medium, Aluminum Oxide
Mfr # 113187
Zoro # G1904082
product price: $12.69
/pk 20, $0.63/ea
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 1/4"
- Length 18"
- Grit 80
- Grade Medium
Product Information
- Brand Vsm
- MFR # 113187
- Zoro # G1904082
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 1/4" |
Length | 18" |
Details
Item | Abrasive Belt,80 Grit,AO,1/4 x 18",PK20 |
Abrasive Type | Coated |
Grit | 80 |
Grade | Medium |
Abrasive Material | Aluminum Oxide |
Series | KK711X |
Color | Brown |
Backing Material | Cloth |
Backing Weight | X |
Description
Abrasive Belt,80 Grit,AO,1/4 x 18 In.,PK20, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 6" dia. (7000121018)
- WEILER 8" Narrow Face Crimped Wire Wheel, .0104" Steel Fill, 3/4" Arbor Hole (1158)
- NORTON ABRASIVES Abrasve Roll, 1-1/2"Wx150 ft.L, 280G, Brown (66261126281)
- MAKITA GRINDING WHEEL 6"X1/4"X7/8" 36G (MPA-95978)
- VSM Abrasive Belt, 40 Grt, Ceramc, 3/4x18", PK20, Coated, 3/4" W, 18" L, 40 Grit, Coarse, Ceramic, XK870X (286391)
- VSM Abrasive Belt, 60 Grt, Ceramc, 3/8x13", PK20, Coated, 3/8" W, 13" L, 60 Grit, Medium, Ceramic, XK870X (283226)
- VSM Abrasive Belt, 120 Grit, Zirc, 3 x 21", PK10, Coated, 3" W, 21" L, 120 Grit, Fine, Zirconia, ZK713X (204426)
- VSM Abrasive Belt, 80 Grt, Zirc, 1-1/2x60", PK10, Coated, 1-1/2" W, 60" L, 80 Grit, Medium, Zirconia, Blue (90764)
- VSM Abrasive Belt, 180 Grit, AO, 1 x 42", PK10, Coated, 1" W, 42" L, 180 Grit, Very Fine, Aluminum Oxide (10564)
- VSM Abrasive Belt, 80 Grt, Ceramc, 1/4x12", PK20, Coated, 1/4" W, 12" L, 80 Grit, Medium, Ceramic, XK870X (307812)
- PFERD Coated Belt, Zirc, 1/2"x18", 36 Grit, Coated, 1/2" W, 18" L, 36 Grit, Zirconia Alumina (49717)
- Vsm Coated Sanding Belts