Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 60 Grt, Ceramc, 3/4x18", PK10, Coated, 3/4" W, 18" L, 60 Grit, Medium, Ceramic, XK870X
Mfr # 283705
Zoro # G1916247
product price: $16.95
/pk 10, $1.69/ea
$16.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 3/4"
- Length 18"
- Grit 60
- Grade Medium
Product Information
- Brand Vsm
- MFR # 283705
- Zoro # G1916247
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 3/4" |
Length | 18" |
Details
Item | Abrasive Belt,60 Grt,Ceramc,3/4x18",PK10 |
Abrasive Type | Coated |
Grit | 60 |
Grade | Medium |
Abrasive Material | Ceramic |
Series | XK870X |
Color | Red |
Backing Material | Cloth |
Backing Weight | X |
Description
Abrasive Belt,60 Grt,Ceramc,3/4x18 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 1-1/2" x 1" Mounted Flap Wheel - 1/4" Shank - Ceramic Oxide - 40 Grit (45284)
- NORTON CO PSA Sanding Disc, Medium, 80 Grit, PK25 (63642506217)
- ELECTRO TAPE SPECIALTIES 2 In X 60 Yrd Stucco Tape 2Pk (M25-79-2000)
- REX CUT Velocity Grinding Disc 4 1/2 X 1/4 X 7/8 T27 Za24 (790000)
- VSM Abrasive Belt, 180 Grit, AO, 37 x 60", PK2, Coated, 37" W, 60" L, 180 Grit, Very Fine, Aluminum Oxide (11199)
- VSM Abrasive Belt, 80 Grit, AO, 2 x 60", PK10, Coated, 2" W, 60" L, 80 Grit, Medium, Aluminum Oxide, KK711X (1674)
- VSM Abrasive Belt, 150 Grit, AO, 25 x 60", PK2, Coated, 25" W, 60" L, 150 Grit, Very Fine, Aluminum Oxide (83156)
- VSM Abrasive Belt, 220 Grit, SC, 4 x 118", PK10, Coated, 4" W, 118" L, 220 Grit, Very Fine, Silicon Carbide (105454)
- VSM Abrasive Belt, 50 Grit, AO, 2 x 72", PK10, Coated, 2" W, 72" L, 50 Grit, Coarse, Aluminum Oxide, KK711X (1423)
- VSM Abrasive Belt, 40 Grit, AO, 4 x 106", PK10, Coated, 4" W, 106" L, 40 Grit, Coarse, Aluminum Oxide (99210)
- VSM Abrasive Belt, 120 Grit, SC, 4 x 132", PK10, Coated, 4" W, 132" L, 120 Grit, Very Fine, Silicon Carbide (9777)
- Vsm Coated Sanding Belts