Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 60 Grit, Zirc, 6 x 60", PK10, Coated, 6" W, 60" L, 60 Grit, Medium, Zirconia, ZK713X
Mfr # 114318
Zoro # G1905263
product price: $94.95
/pk 10, $9.50/ea
Free Shipping & Returns
$94.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 6"
- Length 60"
- Grit 60
- Grade Medium
Product Information
- Brand Vsm
- MFR # 114318
- Zoro # G1905263
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 6" |
Length | 60" |
Details
Item | Abrasive Belt,60 Grit,Zirc,6 x 60",PK10 |
Abrasive Type | Coated |
Grit | 60 |
Grade | Medium |
Abrasive Material | Zirconia |
Series | ZK713X |
Color | Blue |
Backing Material | Cloth |
Backing Weight | X |
Description
Abrasive Belt,60 Grit,Zirc,6 x 60 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES 6" PREDATOR Cloth PSA Disc, 80 Grit (71-30454)
- ECONOLINE Blast Cabinet-60 X 48 Wd (101701WD-A)
- PFERD 12" Crimped Wire Wheel - Medium Face - .014 CS Wire, 2" Keyed A.H. (81139)
- NORTON CO Maroon: Scuff & Clean Hand Pad (58000)
- VSM Abrasive Belt, 100 Grit, Zirc, 1/2x18", PK20, Coated, 1/2" W, 18" L, 100 Grit, Fine, Zirconia, ZK713X (205034)
- VSM Abrasive Belt, 40 Grit, Ceramic, 3x18", PK10, Coated, 3" W, 18" L, 40 Grit, Coarse, Ceramic, XK870X (300119)
- VSM Abrasive Belt, 80 Grit, AO, 6 x 48", PK10, Coated, 6" W, 48" L, 80 Grit, Medium, Aluminum Oxide, KK711X (1730)
- VSM Abrasive Belt, 400 Grit, AO, 2 x 72", PK10, Coated, 2" W, 72" L, 400 Grit, Extra Fine, Aluminum Oxide (102894)
- VSM Abrasive Belt, 36 Grit, SC, 3 x 21", PK10, Coated, 3" W, 21" L, 36 Grit, Coarse, Silicon Carbide, Black (211775)
- VSM Abrasive Belt, 60 Grit, AO, 3 x 90", PK10, Coated, 3" W, 90" L, 60 Grit, Medium, Aluminum Oxide, KK711X (21045)
- VSM Abrasive Belt, 180 Grit, AO, 37 x 75", PK2, Coated, 37" W, 75" L, 180 Grit, Very Fine, Aluminum Oxide (26486)
- Vsm Coated Sanding Belts